Broan-Nutone - ZB90C - Broan® ULTRA GREEN™ Series 90 CFM Multi-Speed Ventilation Fan

CAD$249.60

Product code: BROZB90C

Manufacturer: Broan-Nutone

Part Number: ZB90C

 Out of Stock

Details

Save time and money and increase your profitability overall by choosing to install an ULTRA™ ventilation fan. Easy to insert snap in housing and snap in blower make retrofit jobs fast. Fans can be installed within minutes with the ULTRA's telescoping mounting frame that easily opens and closes to quickly fit through drywall and into the ceiling. Captive screws on the frame make for easy positioning and securing, and duct connector can mount inside out for easy connections from the room side. Installs up to 60% faster in retrofit applications and 20% faster in new construction. The state of the art blower design, free breathing duct outlet design and DC technologies virtually eliminate noise, for ULTRA quite operation. The energy saving DC motor meets and exceeds Energy Star® requirements. Keep the elements out, while safely venting out airborne pollutants through continuous ventilation or whole house ventilation. Even at high static pressures, ULTRA smart control technology allows fans to maintain powerful operation and supply required air movement levels.

UPC 553216017950
Certifications 2100 HVI Certified
Voltage 120
Amperage 0.1
Specification  Detailed Specifications