View as
  1. Broan-Nutone - V131
    Product Code: BROV131

    Description: Central Vacuum System installation component. 10 foot lengths of PVC that are lightweight and easy to cut to specific requirements. Lightweight and easy to use. 2" diameter x 10 feet long.

    Learn More

      In Stock in Gescan

    Call for Price
  2. Banvil - FP56R
    Product Code: BANFP56R

    Description: Ideal for cmmercial use, the Bronze Line HD Commercial Fan comes complete with corrosion resistant epoxy-coated metal blades. The aerodynamically curved-tip blade results in maximum air delivery. An energy saving fan, you reduce your cooling cost up to 50% and 30% of your heating cost. It features a heavy duty cast yoke for eas infiled...

    Learn More

      In Stock in Gescan

    CAD$87.27
  3. Broan-Nutone - V121
    Product Code: BROV121

    Description: Central Vacuum System Installation Component That Allows For Smooth 90° Turns In The Line. • 2" diameter • Made of durable PVC • Lightweight and easy to use

    Learn More

      In Stock in Gescan

    CAD$0.88
  4. Stanley - SL18123P
    Product Code: CICSL18123P

      In Stock in Gescan

    CAD$0.00
  5. Broan-Nutone - V111W
    Product Code: BROV111W

    Wall inlet, White, Constructed with impact resistant, molded plastic, Inserting the hose into the wall inlet valve activates the system, removing the hose shuts it off.

    Learn More

      In Stock in Gescan

    CAD$5.57
  6. Broan-Nutone - V122
    Product Code: BROV122

    V122 90° Short Elbow • 2" (51 mm) diameter • Made of durable PVC • Lightweight and easy to use

    Learn More

      In Stock in Gescan

    CAD$0.92
  7. Broan-Nutone - V144
    Product Code: BROV144

    Description: Broan® Central Vacuum System Wall Inlet Plate with Plaster Guard • Made of durable PVC • Lightweight and easy to use Central Vacuum System installation component.

    Learn More

      In Stock in Gescan

    CAD$1.60
  8. Broan-Nutone - V140
    Product Code: BROV140

    2" Broan® Central Vacuum System Tubing Strap • Secures 2" tubing in place The tubing strap fastens around 2" tubing and attaches to a secure surface locking the tubing in place.

    Learn More

      In Stock in Gescan

    CAD$0.34
  9. Broan-Nutone - V127
    Product Code: BROV127

    Description: 2" Broan® Central Vacuum System Coupling • 2" diameter • Made of durable PVC • Lightweight and easy to use Central Vacuum System installation component. The coupling connects to pieces of PVC tubing to form a continuous line with a tight seal.

    Learn More

      In Stock in Gescan

    CAD$0.39
  10. Broan-Nutone - V138
    Product Code: BROV138

    Description: Broan® Central Vacuum System Temporary Cover Plate • Used in place of wall inlet in speculative rough-in installations The blank cover plate is used in rough-in situations to protect the inlet valve bracket and prevent debris from entering the system.

    Learn More

      In Stock in Gescan

    CAD$1.21
  11. Broan-Nutone - V120
    Product Code: BROV120

    45° Elbow, Short, 2 inch diameter, Made of durable PVC, Light weight and easy to use.

    Learn More

      In Stock in Gescan

    CAD$0.77
  12. Broan-Nutone - V124
    Product Code: BROV124

    Description: 2" Broan® 90° Tee • 2" diameter • Made of durable PVC • Lightweight and easy to use

    Learn More

      In Stock in Gescan

    CAD$1.18
  13. Broan-Nutone - V125
    Product Code: BROV125

    2" 90° "Y" • 2" diameter • Made of durable PVC • Lightweight and easy to use Central Vacuum System installation component. The "Y" allows for two lines to converge and continue along a single path.

    Learn More

      In Stock in Gescan

    CAD$2.11
  14. Broan-Nutone - V126
    Product Code: BROV126

    Broan® Central Vacuum System Short Tee • 2" diameter • Made of durable PVC • Lightweight and easy to use Central Vacuum System installation component. The "Tee" allows for one line to quickly turn in tight areas into the main line and continue along a single path.

    Learn More

      In Stock in Gescan

    CAD$1.85
  15. Broan-Nutone - CF367
    Product Code: BROCF367

    Flexible Tubing — 36" Length

    Learn More

     Available from Manufacturer

    CAD$17.40
  16. Broan-Nutone - V600W
    Product Code: BROV700W

    Inlet valve, VacuSweep®, White, It makes it easy for debris and dirt to be quickly swept and removed from non-carpet surfaces, For use in kitchens, mudrooms, workshops, and any sweepable areas.

    Learn More

      In Stock in Gescan

    CAD$56.21
  17. Broan-Nutone - V132
    Product Code: BROV132

    Description: Broan® 30° Elbow • 2" diameter • Made of durable PVC • Lightweight and easy to use Central Vacuum System installation component allows for a smooth 30° turn in the line.

    Learn More

     Available from Manufacturer

    CAD$0.87
  18. Broan-Nutone - V600B
    Product Code: BROV600B

    -Black color -Makes it easy for debris and dirt to be quickly swept and removed from non-carpet surfaces -For use in kitchens, mudrooms, workshops, and any sweepable areas

    Learn More

     Out of Stock

    CAD$57.55
  19. Broan-Nutone - V601W
    Product Code: BROV601W

    Description: -White color Hides entry hole for the VacuSweep® Inlet to maintain an appealing finish -Precisely colour matched with the VacuSweep® Inlet Valve

    Learn More

      Limited quantity: 18 In Stock

    CAD$7.54
  20. Broan-Nutone - V123
    Product Code: BROV123

    45° Y fitting, 2 inch diameter, Made of durable PVC, Light weight and easy to use, It allows for one line to merge into a second line and continue on as a single path.

    Learn More

     Available from Manufacturer

    CAD$1.26
  21. Broan-Nutone - BN32DV
    Product Code: BROBN32DV

    Description: • 32’ (9.8 m) lenght: 2’ (0.7 m) longer than industry standard • 13 ?8” (35 mm) diameter crushproof hose • Full 360º handle rotation • Three-positions intake air control valve to adjust suction power • Three-position switch for complete control of both the vacuum and power brush in your hand • Universal nozzle design...

    Learn More

     Available from Manufacturer

    CAD$358.94
  22. Broan-Nutone - CXKIT450E
    Product Code: BROCXKIT450E

    The kit includes: • CX450 power unit – 450 Air Watts, for homes up to 3,000 sq. ft., integrated muffler system provides the option of changing from a disposable bag to a permanent filter. • BN200 Electric Power Brush • BN235 Deluxe 7-Piece Tool Set • BN32DV 32’ Dual-Voltage Crushproof Hose

    Learn More

     Out of Stock

    CAD$824.83
  23. Broan-Nutone - GK225
    Product Code: BROGK225

    Description: -A 50’ long crush proof hose allows you to move easily around the garage and the car. -Equipped with an handle which offers a 360° rotation to help prevent kinks in the hose. -Crevice tool is perfect to reach hard to access places in the car or the garage -Floor brush with swivel neck is ideal for cleaning garage floors, plastic wan...

    Learn More

     Available from Manufacturer

    CAD$140.36
  24. Broan-Nutone - BN32
    Product Code: BROBN32

    Description: • 32’ length is 2’ longer than the industry standard and gives greater area coverage • 1-1/4’’ diameter crushproof hose delivers efficient nozzle suction and hose airflow • A slide airflow regulator on the handle • Universal wall end is designed to fit most inlet valves • Hose hanger included for fast and easy storage

    Learn More

     Available from Manufacturer

    CAD$151.67
View as