Banvil - FP56R - 22000CFM 0.55Amp 65W 120V 56" Banvil 2000 Reversible Motor Bronze Line HD Commercial Fan

CAD$81.00

Product code: BANFP56R

Manufacturer: Banvil

Part Number: FP56R

  In Stock in Gescan

Details

Description: Ideal for cmmercial use, the Bronze Line HD Commercial Fan comes complete with corrosion resistant epoxy-coated metal blades. The aerodynamically curved-tip blade results in maximum air delivery. An energy saving fan, you reduce your cooling cost up to 50% and 30% of your heating cost. It features a heavy duty cast yoke for eas infiled downrod change. This fan used solid state infinite speed motor controls or church quiet control. Totally enclosed impedance protected motor. Non-polar, extra heavy duty capacitor. 1 Year warranty.

Warranty 1 Year
Material Metal
Diameter 56 in
Wattage 65
Voltage 120
Amperage 0.55
Specification  Detailed Specifications