View as
  1. Banvil - FP56R
    Product Code: BANFP56R

    Description: Ideal for cmmercial use, the Bronze Line HD Commercial Fan comes complete with corrosion resistant epoxy-coated metal blades. The aerodynamically curved-tip blade results in maximum air delivery. An energy saving fan, you reduce your cooling cost up to 50% and 30% of your heating cost. It features a heavy duty cast yoke for eas infiled...

    Learn More

      In Stock in Gescan

    CAD$81.00
  2. Broan-Nutone - CF367
    Product Code: BROCF367

    Flexible Tubing — 36" Length

    Learn More

     Available from Manufacturer

    CAD$17.40
  3. Broan-Nutone - BN32DV
    Product Code: BROBN32DV

    Description: • 32’ (9.8 m) lenght: 2’ (0.7 m) longer than industry standard • 13 ?8” (35 mm) diameter crushproof hose • Full 360º handle rotation • Three-positions intake air control valve to adjust suction power • Three-position switch for complete control of both the vacuum and power brush in your hand • Universal nozzle design...

    Learn More

     Available from Manufacturer

    CAD$358.94
  4. Broan-Nutone - BN32
    Product Code: BROBN32

    Description: • 32’ length is 2’ longer than the industry standard and gives greater area coverage • 1-1/4’’ diameter crushproof hose delivers efficient nozzle suction and hose airflow • A slide airflow regulator on the handle • Universal wall end is designed to fit most inlet valves • Hose hanger included for fast and easy storage

    Learn More

     Available from Manufacturer

    CAD$151.67
  5. Broan-Nutone - BN235
    Product Code: BROBN235

    • 12” wide hard floor brush features swivel neck for easy manoeuvrability around or under furniture; unique open cut of natural bristles won’t push dirt in front of tool Stainless steel ratchet telescopic wand; from a collapsed length of 25” to an extended length of 41” • Natural bristle upholstery tool features directional slide brush ...

    Learn More

      Limited quantity: 3 In Stock

    CAD$120.57
View as