View as
  1. Panasonic - FV-11VQ5
    Product Code: PNSFV11VQ5

    WhisperCeiling FV-11VQ5 110 CFM, Ceiling Mount Fan The workhorse of the Panasonic line, WhisperCeiling™ is time-tested and customer approved for its quiet, yet powerful consistency. Rated for continuous use, WhisperCeiling vent fans are a simple way to incorporate an energy efficient ventilation strategy, and are a great choice for new and remode...

    Learn More

     Out of Stock

    CAD$200.80
  2. Panasonic - FV-08VQ5
    Product Code: PNSFV08VQ5

    WhisperCeiling FV-08VQ5 80 CFM, Ceiling Mount Fan The workhorse of the Panasonic line, WhisperCeiling™ is time-tested and customer approved for its quiet, yet powerful consistency. Rated for continuous use, WhisperCeiling vent fans are a simple way to incorporate an energy efficient ventilation strategy, and are a great choice for new and remodel...

    Learn More

     Out of Stock

    CAD$200.80
  3. Broan-Nutone - ECF50
    Product Code: BROECF50

    Features: • 50 CFM, 3.0 Sones • Permanently lubricated motor, requires no maintenance • cUL and UL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • Housing Dimension: 8-1/16” x 7-3/8” x 3-7/8” • Low-profile, washable, white plastic grille: 9-5/8” x 8-5/8” • Rugged steel housing wit...

    Learn More

      Limited quantity: 6 In Stock

    CAD$25.08
  4. Broan-Nutone - ECH600
    Product Code: BROECH600

    Features: - Housing project pack includes metal fan housings and duct connectors; requires Fan Finish Pack (sold separately) - Compact housing fits easily between 2x4 wall studs or in ceilings - Tapered 3-in round, polymeric duct connector - prevents metallic clatter - Double strength steel mounting flanges with keyhole slots for fast installation

    Learn More

      Limited quantity: 28 In Stock

    CAD$9.63
  5. Broan-Nutone - ECF70
    Product Code: BROECF70

    Description: • Compact housing fits easily between 2x4 wall studs or in ceilings • 70 CFM, 5.5 Sones • Tapered 3-in round, polymeric duct connector - prevents metallic clatter • Double strength steel mounting flanges with keyhole slots for fast installation

    Learn More

      Limited quantity: 2 In Stock

    CAD$39.40
  6. Panasonic - FV-08VQC5
    Product Code: PNSFV08VQC5

    Features: - Exclusive Dual Sensor Technology reacts to both motion and humidity, automatically turning the fan on when needed. No effort is required....the fan does all the work for you. - Built-in SmartAction® motion sensor automatically turns on when you enter the room. No more forgetting to turn the fan on with Panasonic’s decision free techn...

    Learn More

     Out of Stock

    CAD$308.13
  7. Broan-Nutone - LP80
    Product Code: BROLP80

    80 CFM, 1.1 Sone LoProfile Ventilation Fan, Energy Star

    Learn More

      In Stock in Gescan

    CAD$141.62
  8. Broan-Nutone - QTXE080C
    Product Code: BROQTXE080C

    -Nearly silent operation 0.3 sone -80 CFM -6" ducting for superior performance -Motor engineered for continuous operation -UL Listed for used over tub/shower with GFCI circuit -Hanger bars for Easy, Fast and Universal installation in all types of construction -Housing Dimension: 11-1/4" x 10-3/8" x 7-5/8" - Fits 2" x 8"...

    Learn More

     Out of Stock

    CAD$191.42
  9. Honeywell - HVC0001
    Product Code: HONHVC0001

    Honeywell HVC0001 Fan Control, Digital Bath, 120 VAC, 60 HZ, Meets ASHRAE 62.2 Ventilation Standard, For Ventilation Control

    Learn More

      In Stock in Gescan

    CAD$81.93
  10. Broan-Nutone - XB110
    Product Code: BROXB110

    Broan ULTRA GREEN Series Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms...

    Learn More

      In Stock in Gescan

    CAD$243.26
  11. Broan-Nutone - QTXE110H
    Product Code: BROQTXE110H

    -Nearly silent operation 0.7 Sones -110 CFM -Sensaire® technology detects the rapid rise in humidity over time -Auto shut-off time is adjustable from 5 to 60 minutes -UL Listed for use over tub and shower enclosure when used with GFCI branch circuit wiring -Hanger bars for Easy, Fas and Universal installation in all types of construction -Housing ...

    Learn More

     Out of Stock

    CAD$250.02
  12. Broan-Nutone - 9417DNM
    Product Code: NUT9417DNM

    Silent warmth and the choice of added ventilation in a compact design. FEATURES: • White polymeric grille • Sturdy steel housing • Adjustable mounting brackets that span up to 24” • Housing can be adjusted vertically after ceiling is finished • Uses 250 W BR40-size infrared bulb (not included) • Plug-in, permanently lubricated motor...

    Learn More

     Available from Manufacturer

    CAD$105.46
  13. Broan-Nutone - QTXE090C
    Product Code: BROQTXE090C

    -Nearly silent operation 0.6 sone -90 CFM -6" ducting for superior performance -Designed to meet ENERGY STAR specifications -Motor engineered for continuous operation -cUL and UL listed for use over tub/shower with GFCI circuit -11-1/4" x 10-3/8" x 7-5/8" housing fits 2" x 8" construction -Grille Dimension 14" x 1...

    Learn More

      In Stock in Gescan

    CAD$201.01
  14. Broan-Nutone - XB90C
    Product Code: BROXB90C

    From unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to easy-to-insert snap-in blower and housing, Broan designed the ULTRA Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any installati...

    Learn More

     Out of Stock

    CAD$140.43
  15. Panasonic - FV08VK3
    Product Code: PNSFV08VK3

    This WhisperGreen® model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible: perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen® fan faces static press...

    Learn More

     Out of Stock

    CAD$204.60
  16. Broan-Nutone - EC50
    Product Code: BROEC50

    -50 CFM 3.0 sones (HVI) -Torsion spring grille mounting - no tools needed -Compact housing fits easily between wall studs -Double strength steel mounting flanges with keyhole slots for fast installation -Ceiling or wall application -Available in Single and Builder Packs -Tapered 3" round, polymeric duct connector - prevents metallic clatter -c...

    Learn More

     Out of Stock

    CAD$35.28
  17. Broan-Nutone - ZB110C
    Product Code: BROZB110C

    -110 CFM at 0.1" SP -HVI certified, best-achievable

    Learn More

     Out of Stock

    CAD$175.85
  18. Stelpro - SBF070
    Product Code: STLSBF070

    SBF-SBFL series is designed for installations requiring effective and quiet ventilation, it is made of galvanized steel, a thin grille with integrated light. Available in version from 50 to 120 cfm fan only, it’s installed recessed in the ceiling. Available in white colour standard without control and duct output of 4 inches. With or without Inca...

    Learn More

     Out of Stock

    CAD$23.16
  19. Broan-Nutone - QTXE050C
    Product Code: BROQTXE050C

    -Nearly silent operation

    Learn More

      Limited quantity: 1 In Stock

    CAD$173.56
  20. Broan-Nutone - ZB90C
    Product Code: BROZB90C

    Save time and money and increase your profitability overall by choosing to install an ULTRAâ„¢ ventilation fan. Easy to insert snap in housing and snap in blower make retrofit jobs fast. Fans can be installed within minutes with the ULTRA's telescoping mounting frame that easily opens and closes to quickly fit through drywall and into the ceili...

    Learn More

     Out of Stock

    CAD$249.60
  21. Broan-Nutone - XB90HC
    Product Code: BROXB90HC

    From Broan's unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to our easy-to-insert snap-in blower and housing, we’ve designed the ULTRA Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on ...

    Learn More

     Out of Stock

    CAD$261.09
  22. Broan-Nutone - XB110HC
    Product Code: BROXB110HC

    From unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to easy-to-insert snap-in blower and housing, we’ve designed the ULTRA™ Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any insta...

    Learn More

     Out of Stock

    CAD$336.50
  23. Broan-Nutone - QTRE110C
    Product Code: BROQTRE110C

    Description: This Qualified Bath Fan from Broan-Nutone is an ultra-quiet, high performance bath fan with a modern-styled grille. It has a corrosion resistant galvanized steel housing with four-point mounting capability. It features a dynamically balanced centrifugal blower wheel for quiet, efficient performance. UL and cUL Listed for use over batht...

    Learn More

     Out of Stock

    CAD$118.10
  24. Broan-Nutone - QTRE090C
    Product Code: BROQTRE090C

    Broan Bath/ Ventilation Fan is an ultra-quiet, high performance bath fan with a modern-styled grille. Constructed from 26 gauge galvanized steel housing,it features mounting ears plus adjustable hanger bars. This energy efficient bath fan was developed for the high-traffic bathroom and for those who seek a fan with a more traditional design. It sim...

    Learn More

     Out of Stock

    CAD$113.79
View as