NuTone - 9417DNM - 70CFM 4.0 Sones Infrared Bulb Heater

CAD$108.05

Product code: NUT9417DNM

Manufacturer: Broan-Nutone

Brand: NuTone

Part Number: 9417DNM

 Available from Manufacturer

Details

Silent warmth and the choice of added ventilation in a compact design.

FEATURES:

• White polymeric grille
• Sturdy steel housing
• Adjustable mounting brackets that span up to 24”
• Housing can be adjusted vertically after ceiling is finished
• Uses 250 W BR40-size infrared bulb (not included)
• Plug-in, permanently lubricated motor
• Quiet polymeric blower wheel
• Polymeric damper/duct connector with 1-5/8” long tapered sleeve and no metallic clatter
• Heat and Vent functions may be controlled separately or in combination
• Suitable for use in insulated ceiling (Type I.C.)

UPC 783585924687
Color White
Height 213 Inch
Width 206 Inch
Wattage 250
Voltage 120
Amperage 2.5
Specification  Detailed Specifications