Broan-Nutone - QTRE070C - 70 CFM Broan® ENERGY STAR® Very Quiet Bath Fan, White

CAD$86.29

Product code: BROQTRE070C

Manufacturer: Broan-Nutone

Part Number: QTRE070C

 Out of Stock

Details

-Nearly silent operation 0.8 Sone -70 CFM -4” Duct Connector -Motor engineered for continuous operation -cUL listed for use over tub/shower with GFCI circuit -Hanger bars for Easy, Fast and Universal installation in all types of construction -Housing Dimension: 11 ¼ X 10 3/8 X 7 5/8 – Fits 2” X 8” construction -Grille dimension: 13” X 14”

UPC 055321601412
Color White
Height 7-5/8''
Length 10-3/8''
Width 11-1/4''
Specification  Detailed Specifications