Broan-Nutone - QTRE090C - 90 CFM 1.0 Sone QTRE Bath/Ventilation Fan

CAD$113.79

Product code: BROQTRE090C

Manufacturer: Broan-Nutone

Part Number: QTRE090C

 Out of Stock

Details

Broan Bath/ Ventilation Fan is an ultra-quiet, high performance bath fan with a modern-styled grille. Constructed from 26 gauge galvanized steel housing,it features mounting ears plus adjustable hanger bars. This energy efficient bath fan was developed for the high-traffic bathroom and for those who seek a fan with a more traditional design. It simply does its job quietly, in every sense of the word. UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit.

UPC 553216006378
Color White
Certifications ENERGY STAR® qualified, UL listed
Warranty 3 Years
Material Galvanized Steel
Height 7-5/8"
Length 10-3/8"
Width 11-1/4"
Wattage 29.7
Amperage 0.3
Specification  Detailed Specifications