Broan-Nutone - QTXE080C - 80 CFM Broan® ENERGY STAR® Qualified Very Quiet Bath Fan, White

CAD$191.42

Product code: BROQTXE080C

Manufacturer: Broan-Nutone

Part Number: QTXE080C

  Limited quantity: 1 In Stock

Details

-Nearly silent operation 0.3 sone -80 CFM -6" ducting for superior performance -Motor engineered for continuous operation -UL Listed for used over tub/shower with GFCI circuit -Hanger bars for Easy, Fast and Universal installation in all types of construction -Housing Dimension: 11-1/4" x 10-3/8" x 7-5/8" - Fits 2" x 8" construction -Grille Dimensions: 14" x 15"

UPC 053321601047
Color White
Height 7-5/8''
Length 11-1/4''
Width 10-3/8''
Specification  Detailed Specifications