Broan-Nutone - QTXE110H - 110 CFM Broan® ENERGY STAR® Qualified Very Quiet Humidity Sensing Fan, White

CAD$250.02

Product code: BROQTXE110H

Manufacturer: Broan-Nutone

Part Number: QTXE110H

 Out of Stock

Details

-Nearly silent operation 0.7 Sones -110 CFM -Sensaire® technology detects the rapid rise in humidity over time -Auto shut-off time is adjustable from 5 to 60 minutes -UL Listed for use over tub and shower enclosure when used with GFCI branch circuit wiring -Hanger bars for Easy, Fas and Universal installation in all types of construction -Housing Dimension: 11-1/4" x 10-3/8" x 7-5/8" - Fits 2" x 8" construction -Grille Dimension: 13-3/4" x 13"

UPC 553216010542
Color White
Certifications UL Listed
Material Galvanized Steel
Height 7-5/8''
Length 11-1/4''
Width 10-3/8''
Specification  Detailed Specifications