Broan-Nutone - XB110HC - 6" 120V 110CFM ULTRA GREEN Single-Speed Humidity Sensing Fan, White

CAD$336.50

Product code: BROXB110HC

Manufacturer: Broan-Nutone

Part Number: XB110HC

 Out of Stock

Details

From unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to easy-to-insert snap-in blower and housing, we’ve designed the ULTRA™ Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on any installation knowing that ULTRA™ Series Ventilation Fans and Fan/Lights will make it easier and faster—up to 60% faster in retrofit installations and up to 20% faster in new construction. Because you don’t make money by wasting time. FEATURES & BENEFITS: • 110 CFM at 0.1" SP • HVI certified, best-achievable <0.3 Sone level provides nearly silent operation • Installs up to 60% faster in retrofit applications and up to 20% faster in new construction • Humidity sensor automatically turns fan on and off when needed • Energy saving DC Motor • Energy Star Certified
UPC 055321602020
Color White
Voltage 120
Amperage 0.4
Specification  Detailed Specifications