View as
  1. Broan-Nutone - XB90HC
    Product Code: BROXB90HC

    From Broan's unique telescoping mounting frame that fits through retrofit drywall openings without a need for attic access to our easy-to-insert snap-in blower and housing, we’ve designed the ULTRA Series to be the fastest, easiest, most universal installation. Don’t let the uncertainty of what’s behind the drywall stand in your way. Take on ...

    Learn More

     Out of Stock

    CAD$261.09
  2. Broan-Nutone - ZB110MC
    Product Code: BROZB110MC

    Ventilation fan with multi-speed and motion sensor, ENERGY STAR®, UltraGreen™ energy saving DC motor, HVI certified, best-achievable 0.3 Sone level provides nearly silent operation, Installs up to 60% faster in retrofit applications and up to 20% faster in new construction, High tech DC motor designed for nearly silent operation, 10-1/2(D)x11-3/...

    Learn More

     Out of Stock

    CAD$313.29
  3. Broan-Nutone - 671SP
    Product Code: NUT671SP

    Value Test Series fan, a quality fan for incredible value. The attractive white polymeric grille blends well with any decor. FEATURES: • 90 CFM 2.5 Sones (HVI) • Centrifugal blower wheels and 4-pole motors for high capacity at low sound levels • Plastic duct collars - use 4" duct • Ideal for bath, utility and recreation rooms • Eas...

    Learn More

     Out of Stock

    CAD$86.59
  4. Broan-Nutone - 672SP
    Product Code: NUT672SP

    Value Test Series fan, a quality fan for incredible value. The attractive white polymeric grille blends well with any decor. FEATURES: • 110 CFM 4.0 Sones (HVI) • Centrifugal blower wheels and 4-pole motors for high capacity at low sound levels • Plastic duct collars - use 4" duct • Ideal for bath, utility and recreation rooms • Ea...

    Learn More

     Out of Stock

    CAD$91.73
  5. Broan-Nutone - F671
    Product Code: NUTF671

    Ventilation fan, Project pack, Deluxe series, 2.5 sones, Rugged steel housing with built in mounting ears, 4 inch round duct connector, Permanently lubricated motor requires no maintenance, Torsion spring grille mounting means no tools required to install grille, Mounts between joists or directly to framing members, Suitable for 2x6 inch and 2x8 in...

    Learn More

     Out of Stock

    CAD$56.18
  6. Broan-Nutone - H800
    Product Code: NUTH800

    Ventilation fan enclosure, Deluxe series, Rugged steel housing with mounting ears, 4 inch round duct, 8-1/4(D)x8(W)x5-3/4(H) inch housing.

    Learn More

     Out of Stock

    CAD$22.07
  7. Broan-Nutone - DX110
    Product Code: BRODX110

    Broan® Deluxe Ventilation Fan FEATURES GRILLE • Torsion spring mounting - no tools required • White polymeric matches any decor BLOWER • Plug-in permanently lubricated motor, requires no maintenance • Centrifugal blower wheel and 4-pole motor for high capacity and low sound levels • Low RPM for quiet performance • Dynamically balanced ...

    Learn More

     Out of Stock

    CAD$84.12
  8. Broan-Nutone - DX50L
    Product Code: BRODX50L

    Deluxe series bathroom fans for fresher cleaner bathrooms are stylishly designed to accentuate any bathroom decor. • Permanently lubricated motor requires no maintenance • cUL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • 4’’ round duct connector • Housing Dimension: 8-1/4’’ x 8” x ...

    Learn More

     Out of Stock

    CAD$62.51
  9. Broan-Nutone - DX90
    Product Code: BRODX90

    Broan® Deluxe Ventilation Fan FEATURES GRILLE • Torsion spring mounting - no tools required • White polymeric matches any decor BLOWER • Plug-in permanently lubricated motor, requires no maintenance • Centrifugal blower wheel and 4-pole motor for high capacity and low sound levels • Low RPM for quiet performance • Dynamically balanced ...

    Learn More

     Out of Stock

    CAD$53.88
  10. Broan-Nutone - DXF110
    Product Code: BRODXF110

    Deluxe series bathroom fans for fresher cleaner bathrooms are stylishly designed to accentuate any bathroom decor. Project Pack qty. 4 • Permanently lubricated motor requires no maintenance • cUL listed for use over bathtubs and showers (when connected to a GFCI protected branch circuit) • 4’’ round duct connector • Housing Dimension: 8...

    Learn More

     Out of Stock

    CAD$60.96
  11. Broan-Nutone - DXF90
    Product Code: BRODXF90

    Deluxe series bathroom fan for fresher, cleaner bathrooms 90 CFM, 2.5 Sones Built-in mounting ears for quick, sturdy installation Centrifugal blower wheel and 4-pole motor for high capacity at low sound levels

    Learn More

     Out of Stock

    CAD$55.84
  12. Broan-Nutone - DXH600
    Product Code: BRODXH600

    Constructed from rugged steel, this Housing is made for Broan-Nutone DX90 and DXF110 Model Deluxe Fans. It can also be used with Deluxe Fan 770 and 784 models.

    Learn More

     Out of Stock

    CAD$15.25
  13. Broan-Nutone - HQTXR000C
    Product Code: BROHQTXR000C

    Description: Housing pack, Rugged steel housing features mounting ears plus adjustable hanger bars, Suitable for 2x8 inch construction, 10-3/8x11-1/4x7-5/8 inch housing.

    Learn More

     Out of Stock

    CAD$47.38
  14. Broan-Nutone - 770
    Product Code: BRO770

    50 CFM , 1.5 Sones Ventilation Fan, Energy Star qualified

    Learn More

     Out of Stock

    CAD$66.19
View as