View as
  1. Broan-Nutone - 162M
    Product Code: BRO162M

    Infrared bulb heaters provide instant warmth and comfort in the bathroom...Without turning up the central thermostat. • 70 CFM 3.5 sone (HVI) • Overall housing dimensions: 8 1/8" x 8 3/8" x 6 3/8" • Uses one infrared bulb (250-watt, R40 size) • Use with Broan Model P63WN Two-function control (available separately) • Ceiling application (T...

    Learn More

      In Stock in Gescan

    CAD$98.45
  2. Broan-Nutone - 9417DNM
    Product Code: NUT9417DNM

    Silent warmth and the choice of added ventilation in a compact design. FEATURES: • White polymeric grille • Sturdy steel housing • Adjustable mounting brackets that span up to 24” • Housing can be adjusted vertically after ceiling is finished • Uses 250 W BR40-size infrared bulb (not included) • Plug-in, permanently lubricated motor...

    Learn More

     Available from Manufacturer

    CAD$105.46
  3. Broan-Nutone - 161M
    Product Code: BRO161M

    Infrared bulb heaters provide instant warmth and comfort in the bathroom...Without turning up the central thermostat. • One-bulb heater • Uses one 250-watt, R40 infrared bulb • Overall housing dimensions: 8-1/8" x 12-1/4" x 6" • Ceiling application • Attractive white polymeric grille • Adjustable mounting brackets with keyhole slots spa...

    Learn More

     Available from Manufacturer

    CAD$51.96
View as