View as
  1. Nuheat - CABLEREPAIRKIT
    Product Code: NUHCABLEREPAIRKIT

    The Nuheat Cable Repair Kit contains all the materials needed to repair the Nuheat Cable if it has been damaged during installation including a complete set of easy-to-follow instructions.

    Learn More

     Out of Stock

    CAD$17.79
  2. Flextherm - FLEXGLIDE
    Product Code: FTIFLEXGLIDE

    FLEXGlide was specially designed to be used with the FLEXSnap installation system, which allows you to install a floor heating system, from subfloor to finished floor, in a single day. Just screw it into the end of a standard wooden handle, insert the Green Cable Surface into it and install the cable while standing. FLEXGlide’s wheel is perfectly...

    Learn More

     Out of Stock

    CAD$40.91
  3. Flextherm - FLS1250
    Product Code: FTIFLS1250

    Description: Conduit and thermal probe, 15 ft of wire for concrete burial.

    Learn More

     Out of Stock

    CAD$22.62
  4. Flextherm - FSK-03
    Product Code: FTIFSK03

    Repair kit for green cable surface/concrete, econo yellow cable. Includes six 1/8 x 3/4 inch black heat shrink tubes. Six 1/4 x 1/2 inch black heat shrink tubes. One 5/16 x 12 inch black heat shrink tubes. One 0.051 ohms/m 30.5 cm heating resistance. One 91.4 cm metal braid. One 30.5 cm soldering yarn.

    Learn More

     Out of Stock

    CAD$25.72
  5. Flextherm - FLG25
    Product Code: FTIFLG25

    Description: Glue Sticks, 25 units per package

    Learn More

     Out of Stock

    CAD$21.67
  6. Nuheat - CABLEGUIDES
    Product Code: NUHCABLEGUIDES

    This pack of 12 Extra Nuheat cable guides are each 12" long and help if you need more guides than originally came in your Nuheat Cable Kit. Nuheat Cable Guides can be cut into smaller pieces before being secured to your subfloor.

    Learn More

     Out of Stock

    CAD$1.48
  7. Pentair - RAYCLIC-LE
    Product Code: RAYRAYCLICLE

    Lighted end seal kits are installed wherever an end-of-line signal light is required. Each kit contains one RayClic-LE lighted end seal and one RayClicSB-04 pipe mounting bracket.

    Learn More

      In Stock in Gescan

    CAD$221.47
  8. Flextherm - GSTP
    Product Code: FTIFLEXSNAP

    The FLEXSnap Mesh protects the cable from being damaged during the installation process. It allows for more uniform surface heat due to a larger thermal mass. Reinforces the floor’s structure, thereby diminishing perceived vibrations. Allows for a more uniform transition between a tiled, heated floor and an adjacent natural hardwood floor. T...

    Learn More

     Out of Stock

    CAD$43.74
View as