-
Stelpro - B1T1W
Product Code: STLB1T1WTHERMOSTAT WHITE 1P BUILT-IN (120-600V)
In Stock in Gescan
CAD$27.46 -
Stelpro - B1002W
Product Code: STLB1002WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$60.59 -
Stelpro - B0502W
Product Code: STLB0502WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$45.45 -
Stelpro - B0752W
Product Code: STLB0752WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$52.44 -
Stelpro - B1502W
Product Code: STLB1502WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$78.07 -
Stelpro - RWFT1W
Product Code: STLRWFT1WBuilt-In Single Pole Thermostat [120 V-347 V]. White. The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob
In Stock in Gescan
CAD$31.06 -
Stelpro - B0302W
Product Code: STLB0302WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$43.11 -
Stelpro - B1252W
Product Code: STLB1252WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$73.98 -
Stelpro - B1008W
Product Code: STLB1008WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$64.45 -
Stelpro - RWF2002W
Product Code: STLRWF2002WYou won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...
In Stock in Gescan
CAD$207.77 -
Stelpro - B2002W
Product Code: STLB2002WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$105.03 -
Stelpro - B0508W
Product Code: STLB0508WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$48.93 -
Stelpro - B0758W
Product Code: STLB0758WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$56.08 -
Stelpro - RWF1502W
Product Code: STLRWF1502WYou won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...
In Stock in Gescan
CAD$190.64 -
Stelpro - B0308W
Product Code: STLB0308WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$46.55 -
Stelpro - RWF1002W
Product Code: STLRWF1002WYou won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...
In Stock in Gescan
CAD$177.79 -
Stelpro - SCH48T
Product Code: STLSCH48TRED CONSTRUCTION HEATER 4800W 240V (STELPRO)
In Stock in Gescan
CAD$137.24 -
Stelpro - RWFSAW
Product Code: STLRWFSAWThe RWF adapter is designed for installations that require forced-air heating unit to be installed in surface instead of wall recess.It is made of steel with epoxy painted grill.
In Stock in Gescan
CAD$44.98 -
Stelpro - B0501W
Product Code: STLB0501WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$58.48 -
Stelpro - SKS1002W
Product Code: STLSKS1002W“Hide ’n heat” is what the SKS kick space heater by STELPRO offers. Its redesigned and sleek grille is slimmer than ever, allowing easy installation in narrow spaces like under the kitchen or bathroom cabinets and even into stair risers. Enjoy comfortable forced-air heating from the most discreet fan heater on the market. Ideal for under a ki...
In Stock in Gescan
CAD$281.74 -
Stelpro - B1508W
Product Code: STLB1508WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$82.35 -
Stelpro - B1258W
Product Code: STLB1258WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$76.38 -
Stelpro - B2008W
Product Code: STLB2008WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$108.60 -
Stelpro - B1752W
Product Code: STLB1752WThe reputation of the B baseboard is well established, it is simply the most recognized and the most appreciated on the market. It stands out with its modern look and rounded corners, along with its unique one-piece construction without end caps, making it the most solid and the most durable baseboard available. The B baseboard assures you better a...
In Stock in Gescan
CAD$94.28