Stelpro - SHDLAS2W - 2000W 240V 10Amp SHDLAS Series Hand Dryer, White

CAD$618.16

Product code: STLSHDLAS2W

Manufacturer: Stelpro

Part Number: SHDLAS2W

 Available from Manufacturer

Details

The SHDLAS series fully automatic hand dryer is constructed with a one-piece, ultra-resistant Lexan cover and is surface-mounted onto the wall.

FEATURES:

• Shell is a one-piece mold of Lexan 940
• Secured to a zinc alloy wall bracket with two chrome-plated, tamper-proof bolts
• Chrome-plated, die-cast zinc turbine forces air
• Tamper-proof vent, preventing the insertion of foreign objects

UPC 626296109588
Color White
Certifications CSA Certified
Application(how its used) Commercial; Industrial
Warranty 5 Year Warranty
Material Lexan 940
Height 247 Inch
Width 290 Inch
Wattage 2000
Voltage 240
Amperage 10
Specification  Detailed Specifications