View as
  1. Stelpro - RWFT1W
    Product Code: STLRWFT1W

    Built-In Single Pole Thermostat [120 V-347 V]. White. The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

    Learn More

      In Stock in Gescan

    CAD$31.06
  2. Stelpro - RWFSAW
    Product Code: STLRWFSAW

    The RWF adapter is designed for installations that require forced-air heating unit to be installed in surface instead of wall recess.It is made of steel with epoxy painted grill.

    Learn More

      In Stock in Gescan

    CAD$44.98
  3. Stelpro - WFSA1W
    Product Code: STLWFSA1W

    SINGLE SURFACE ADAPTER CF/WF WHITE

    Learn More

      In Stock in Gescan

    CAD$62.65
  4. Stelpro - RWF1252W
    Product Code: STLRWF1252W

    You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...

    Learn More

      In Stock in Gescan

    CAD$187.43
  5. Stelpro - WFT1
    Product Code: STLWFT1

    B/IN THERM. 1P

    Learn More

      In Stock in Gescan

    CAD$47.74
  6. Stelpro - WF3008TW
    Product Code: STLWF3008TW

    The WF is a high flow rate convector heater that can accommodate spaces such as commercial entrances and lobbies, long corridors, stairwells, workshops, factories and warehouses. Its heating element is made of a nickel-chromium alloy that ensures immediate heat surge. Its versatility comes from its installation possibilities (wall-mounted with casi...

    Learn More

      In Stock in Gescan

    CAD$567.87
  7. Stelpro - RWF0758W
    Product Code: STLRWF0758W

    You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...

    Learn More

      In Stock in Gescan

    CAD$175.64
  8. Stelpro - WF2008TW
    Product Code: STLWF2008TW

    The WF is a high flow rate convector heater that can accommodate spaces such as commercial entrances and lobbies, long corridors, stairwells, workshops, factories and warehouses. Its heating element is made of a nickel-chromium alloy that ensures immediate heat surge. Its versatility comes from its installation possibilities (wall-mounted with casi...

    Learn More

      In Stock in Gescan

    CAD$555.93
  9. Stelpro - RWF0508W
    Product Code: STLRWF0508W

    You won’t find anything better than this efficient, durable and noise-free forced-air heater. The Pulsair is extremely popular for many reasons. First, it can be recessed or surface mounted with a surface adapter (optional). In addition, it can be mounted vertically or horizontally, directing the air flow upward or downward and to the right or to...

    Learn More

      In Stock in Gescan

    CAD$166.01
  10. Stelpro - RWFT1A
    Product Code: STLRWFT1A

    Built-In Single Pole Thermostat [120 V-347 V]. Almond. The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

    Learn More

     Out of Stock

    CAD$34.16
View as