Stelpro - BA0752W - 250W Bella High-End Baseboard, White

CAD$139.23 / EA

Product code: STLBA0752W

Manufacturer: Stelpro

Part Number: BA0752W

 In Stock

/ EA


The high-end BELLA baseboard is undoubtedly the most beautiful offered on the market. Its breathtaking design and sturdy facade made of an aluminum extrusion make it the ideal choice for residential and commercial locations. The BELLA is available in a choice of two densities: 150 W or 250 W per linear foot. Ideal for kitchen, living room, bedroom, basement, business, office
UPC 626296292877
Color White
Installation Floor mounted.Wiring compartment at both ends of unit.
Material 22-gauge steel cabinet
Length 38-1/2 inches
Wattage 750
Voltage 240
Specification  Detailed Specifications