Nuheat - AC0055 - 15Amp 120/240V 7-Day Settings SIGNATURE Wi-Fi Enabled Floor Heating Thermostat

CAD$253.00

Product code: NUHAC0055

Manufacturer: Nuheat

Part Number: AC0055

  In Stock in Gescan

Details

The Signature Floor Warming System from Nuheat is the first Wi-Fi enabled floor heating thermostat. This programmable thermostat can be controlled using a mobile smart phone app (iOS and Android) or web browser. It easily connects to your home's WiFi network. It features 7-day programmability and a set-up wizard plus test mode to ensure proper installation. Compatible with any electric floor heating system using a 10K ? sensor. Suitable for tile and stone with a temperature limiting (82°F) feature for laminate and engineered wood floors. Comes with a 3 year manufacturer's warranty.

UPC 620713001714
Color White
Special Features - WiFi: Easily connects to your home's WiFi network. 802.11 b/g/n compatible and a fully secure network WEP, WPA and WPA2 <br>- Screen: 3.5", 320x480 pixel color touchscreen<br>- Remote Access : Control via free smartphone apps (iOS and Android) or a
Certifications cULus, UL Listed
Application(how its used) Compatible with any electric floor heating system using a 10K Ω sensor
Warranty 3 years manufacturer's warranty
Material High gloss frame with a modern borderless clear acrylic overlay
Amperage 15
Specification  Detailed Specifications