Panasonic - FV-08VQ5 - 80CFM 22.8W WhisperCeiling™ Exhaust Bath Fan
Details
WhisperCeiling FV-08VQ5 80 CFM, Ceiling Mount Fan The workhorse of the Panasonic line, WhisperCeiling™ is time-tested and customer approved for its quiet, yet powerful consistency. Rated for continuous use, WhisperCeiling vent fans are a simple way to incorporate an energy efficient ventilation strategy, and are a great choice for new and remodel residential applications. The Standard for Quiet Operation WhisperCeiling fans feature a totally enclosed condenser AC motor and a double-tapered blower wheel to quietly move air-even at twice the static pressure as the industry standard. WhisperCeiling exceeds the performance measurement for ASHRAE 62.2, ENERGY STAR® 3.0, and LEED for Homes. Long Life Means Reduced Costs When you have a household or business to run, you don't want to have to replace little things like a vent fan. Panasonic fans use less energy to move larger volumes of air than other brands. Consequently, Panasonic fans run cooler so they last longer. They are also much less likely to overheat and result in motor failure. The motor is also equipped with a thermal-cutoff fuse. Installation Flexibility WhisperCeiling incorporates an integrated dual 4 in. or 6 in. duct adapter to give you flexibility in duct layout and design. For short runs, you can go with a smaller duct size, but long runs are OK, too - just move up to 6 in. duct. The double hanger-bar system (expandable up to 24 in.) is ideal for positioning the fan exactly where you want it. Panasonic fans are UL listed for tub/shower enclosure (just install them on a GFCI-protected circuit). With these great features, your installation options open up. ENERGY STAR® Certified for Energy Savings Panasonic ventilation fans are ENERGY STAR® certified, where guidelines exist. ENERGY STAR® vent fans meet strict parameters set by the US Environmental Protection Agency (EPA). They provide better efficiency and comfort with less noise, and feature high performance motors and improved blade design, providing better performance and longer life.
UPC | 379888709818 |
---|---|
Color | White |
Certifications | UL Listed,ENERGY STAR® qualified, California Title 24 Compliant |
Application(how its used) | For New and Remodel Residential Applications |
Warranty | 3 years |
Diameter | 16.73 in |
Height | 16-15/16 |
Width | 14-5/16" |
Wattage | 22.8 |
Voltage | 120 | Specification | Detailed Specifications |