Panasonic - FV-08VQC5 - 80 CFM 120V 0.14Amp 15.8W WhisperSense™ Fan - Moisture Control for CALGreen Compliance, White

CAD$308.13

Product code: PNSFV08VQC5

Manufacturer: Panasonic

Part Number: FV-08VQC5

 Out of Stock

Details

Features: - Exclusive Dual Sensor Technology reacts to both motion and humidity, automatically turning the fan on when needed. No effort is required....the fan does all the work for you. - Built-in SmartAction® motion sensor automatically turns on when you enter the room. No more forgetting to turn the fan on with Panasonic’s decision free technology. - A built-in humidity sensor detects rapid rise in relative humidity (RH), automatically turning on the fan to remove moisture and helping to prevent mold and mildew. - Built-in adjustable delay timer can be set from 30 seconds to 60 minutes and activates when motion is no longer detected or when humidity levels are below preset levels. - Already remarkably energy efficient, our auto shut off feature can help eliminate unnecessary energy use and further reduce operating costs. Three ways the fan can function. • Motion on/Motion off • Motion on/Humidity off • Humidity on/Humidity off • Humidity switch is adjustable from 30% to 80% and factory set for 50% • Timer switch is adjustable from 30 seconds to 60 minutes and factory set for 10 minutes Additional Benefits: • Easy Installation (double hanger bar system) • Rust-proof paint treatment on galvanized housing • UL listed for tub/shower enclosure when used with a GFCI branch circuit • Built-in damper to prevent backdraft • 4" or 6" dual duct adaptor included • ASHRAE 62.2, LEED, CALGreen and CA Title 24 compliant • ENERGY STAR® Qualified • 3-year warranty

UPC 885170048065
Color White
Certifications UL Listed, California Title 24 Compliant, ENERGY STAR® Qualified
Application(how its used) For New and Remodel Residential Applications
Material Galvanized Steel
Length 16.9375 Inch
Width 14.31 Inch
Wattage 15.8
Amperage 0.14
Specification  Detailed Specifications