Panasonic - FV08VK3 - Bath Fan WhisperGreen Single Speed 80 CFM 7.0W 0.3 Sone

CAD$204.60

Product code: PNSFV08VK3

Manufacturer: Panasonic

Part Number: FV08VK3

 Out of Stock

Details

This WhisperGreen® model features built-in intelligence called SmartFlow Optimum CFM Technology. This unique "electronic-brain" lets the fan do what was once thought to be impossible: perform at a constant CFM regardless of elbows and other factors that might hinder performance. Basically, when a WhisperGreen® fan faces static pressure, its speed is automatically increased to ensure that the desired CFM is actually achieved. This allows the fan to perform as rated and makes for easier sizing because the specifiers no longer has to worry as much about compromising the fan's performance.

UPC 885170012141
Diameter 16.75 in
Height 11.25 in
Width 14.2 in
Specification  Detailed Specifications