View as
  1. Stelpro - RE153T
    Product Code: STLRE153T

    CONTROL • Pulsed signal (PWM) or all or nothing (on/off) at 24 Vac, 3-32 Vdc signal • Compatible with the STE241, T822K1034, T87K1015, D010 and ET180 thermostats • Two additional relays without transformers can be added to the same control circuit as a relay with a transformer • Installing more than four relays without transformers to the ...

    Learn More

      In Stock in Gescan

    CAD$71.72
  2. Stelpro - RE153
    Product Code: STLRE153

    CONTROL • Pulsed signal (PWM) or all or nothing (on/off) at 24 Vac, 3-32 Vdc signal • Compatible with the STE241, T822K1034, T87K1015, D010 and ET180 thermostats • Two additional relays without transformers can be added to the same control circuit as a relay with a transformer • Installing more than four relays without transformers to the ...

    Learn More

      In Stock in Gescan

    CAD$58.53
View as