Stelpro - SCH4800T - 4800W 240V Stelpro Portable Heater, Yellow

CAD$199.54

Product code: STLSCH4800T

Manufacturer: Stelpro

Part Number: SCH4800T

  In Stock in Gescan

Details

YELLOW CONSTRUCTION HEATER 4800W 240V (STELPRO)

UPC 626296200322
Color Yellow
Special Features Epoxy-Polyester Powdercoat finish
Warranty 2 Years
Material Steel
Height 11.063 Inch
Width 10.512 Inch
Wattage 4800
Voltage 240
Specification  Detailed Specifications