Stelpro - SCH48T - 4800W 240V Portable Heater, Red

CAD$140.70

Product code: STLSCH48T

Manufacturer: Stelpro

Part Number: SCH48T

  In Stock in Gescan

Details

RED CONSTRUCTION HEATER 4800W 240V (STELPRO)

UPC 626296200315
Color Red
Special Features Epoxy-Polyester Powdercoat Finish
Installation •connects to a standard 30 A 250 V grounded receptacle (except forSCH48TWBPL)• hard-wired connection within the unit (for model without electric cable- SCH48TWBPL)•mounting bracket that can rotate at 360 degrees while preventingthe unit from tipping
Certifications CSA Listed
Application(how its used) Used for construction sites or areas requiring temporary and efficient heating.
Warranty 2 Years
Material Steel
Wattage 4800
Voltage 240
Specification  Detailed Specifications