Stelpro - STE402NPW - 4000W 240V STE402NP Series Non-Programmable Electronic Thermostat, White

CAD$27.51

Product code: STLSTE402NPW

Manufacturer: Stelpro

Part Number: STE402NPW

 Out of Stock

Details

The STE402NP electronic thermostat allows you to control with extreme precision the temperature in every room of your home. This unit has an easy-to-use Day Mode and Night Mode, which will allow you to lower or raise the temperature at specific times of the day. In addition, it has a convenient digital display that simultaneously displays the ambient temperature and the temperature setpoint. This thermostat can control devices with or without a fan and can be powered by a source of 120, 240 or even 347 volts. It is also equipped with a security mode which gives you the possibility to block the temperature setpoint to the chosen degree. It's simple and safe!

UPC 626296115558
Color White
Special Features Temperature Range: 3° C and 30° C Control - acts like a programmable thermostat by automatically lowering the temperature once per 24 hour period (Smart mode)
Certifications CSA-us
Material Molded Plastic
Wattage 4000
Voltage 240
Amperage 16.7
Specification  Detailed Specifications