View as
  1. Stelpro - SWT1C
    Product Code: STLSWT1C

    The STELPRO SWT series wall thermostat is easy to use and complements any decor. The SWT is compatible with most heating products, such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor).

    Learn More

      In Stock in Gescan

    CAD$17.36
  2. Nuheat - AC0056
    Product Code: NUHAC0056

    PRODUCT DETAILS The Nuheat HOME thermostat is a 7-day programmable electric floor heating thermostat exclusively designed by Nuheat. programmable electric floor heating thermostat exclusively designed by Nuheat. Product Description: -Home -Floor Heating -Home Touchscreen Programmable Dual-Voltage Thermostat -3.5" Color touchscreen -Energy usag...

    Learn More

      In Stock in Gescan

    CAD$186.00
  3. Stelpro - RJ32W1
    Product Code: STLRJ32W1

    THERMOSTAT WHITE 1P

    Learn More

      In Stock in Gescan

    CAD$21.14
  4. Nuheat - AC0057
    Product Code: NUHAC0057

    Description: The Nuheat element thermostat is a non-programmable thermostat for simple “up” or “down” temperature control of any electric floor heating system. - Non-programmable digital thermostat - Energy Usage – View energy usage for the last seven days. - Universally Compatible – Compatible with any electric floor heating system usi...

    Learn More

      In Stock in Gescan

    CAD$105.00
  5. Nuheat - AC0055
    Product Code: NUHAC0055

    The Signature Floor Warming System from Nuheat is the first Wi-Fi enabled floor heating thermostat. This programmable thermostat can be controlled using a mobile smart phone app (iOS and Android) or web browser. It easily connects to your home's WiFi network. It features 7-day programmability and a set-up wizard plus test mode to ensure proper inst...

    Learn More

      In Stock in Gescan

    CAD$253.00
  6. Emerson - 1E30N-311
    Product Code: WTR1E30N311

    White-Rodgers™ Mercury Free Mechanical Non-Programmable Single Stage Thermostat

    Learn More

      Limited quantity: 190 In Stock

    CAD$42.45
  7. Stelpro - RJ32W2
    Product Code: STLRJ32W2

    THERMOSTAT WHITE 2P

    Learn More

      In Stock in Gescan

    CAD$30.59
  8. Emerson - 1A10-651
    Product Code: WTR1A10651

    Two dial stops for setting a maximum or minimum temperature. Minimum between 66 to 87°F. Maximum between 60 to 81°F. Thermostat mounts on 2x4 inch electrical box. Includes set point locking feature at 66, 69, 72, 75, 78 or 81°F. Optional heating and cooling sub base S29-21 available. Does not contain mercury.

    Learn More

      Limited quantity: 103 In Stock

    CAD$124.90
  9. Honeywell - TH115-A-240S-B/U
    Product Code: HONTH115A240SBU

    Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermsotat shutdown at the end of heating season for added security -On-screen heating power indicator gives at-a-glance verification of power being used -Early Start function ensures programmed temperature is reached by programm...

    Learn More

      In Stock in Gescan

    CAD$112.26
  10. Emerson - F290143
    Product Code: WTRF290143

    THERMOSTAT GUARD

    Learn More

      Limited quantity: 98 In Stock

    CAD$27.54
  11. Flextherm - FLP35-120/240GA
    Product Code: FTIFLP35120240GA

    Flextherm's Programmable Electronic Thermostat features a large backlit display and simple user interface that make programming a breeze.In operation, its advanced technology provides efficient energy management thanks to an adaptive function and it allows you to monitor energy consumption.

    Learn More

     Out of Stock

    CAD$161.92
  12. Stelpro - RWFT2
    Product Code: STLRWFT2

    Built-In Double Pole Thermostat [120 V-347 V]. White. The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

    Learn More

      In Stock in Gescan

    CAD$46.11
  13. Stelpro - STE402NPWB+
    Product Code: STLSTE402NPWB+

    The STE402NP electronic thermostat allows temperature control with a high degree of accuracy. It has a useful digital screen displaying the ambient temperature and the set point simultaneously. It has a Security mode which enables you to block the set point at a maximum temperature. It’s simple and safe!

    Learn More

     Out of Stock

    CAD$44.76
  14. Honeywell - TH140-28-01-B/U
    Product Code: HONTH1402801BU

    Overview This versatile thermostat controls systems from millivolts to 240 V and is also well-suited for hot water heating. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Pump protection activates pump for one minute every 24 hours...

    Learn More

      In Stock in Gescan

    CAD$110.65
  15. Honeywell - TH106/U
    Product Code: HONTH106U

    Overview This high-capacity TRIAC thermostat combines unbeatable accuracy and silent operation. Features -High-capacity electronic thermostat (up to 4000 W@240V) -Timeless design complements any room -Ultimate temperature control - the most accurate type of theremostat on the market (± 0.15 C / 0.27 F) -On-screen heating power indicator gives as-a...

    Learn More

     Available from Manufacturer

    CAD$65.07
  16. Stelpro - STE402PWB+
    Product Code: STLSTE402PWB+

    With the STE402P multiple programming electronic thermostat, you can finally relax as it takes care of everything! In fact, this efficient unit gives you the opportunity to easily choose between 18 preprogrammings. By pressing only one button, the temperature set point will automatically change according to your selection.

    Learn More

     Out of Stock

    CAD$57.38
  17. Honeywell - TH141HC-28-B/U
    Product Code: HONTH141HC28BU

    Overview This stylish thermostat features automatic changeover between heating and cooling. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Automatic chaangeover between heating and cooling -Fan control; selectable ON/AUTO -Convenie...

    Learn More

      In Stock in Gescan

    CAD$121.23
  18. Honeywell - TH114-A-240S-B/U
    Product Code: HONTH114A240SBU

    Overview The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and percise temperature control. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermostat shutdown at the end of heati...

    Learn More

      In Stock in Gescan

    CAD$106.26
  19. Stelpro - STE252NPWB+
    Product Code: STLSTE252NPWB+

    The STELPRO STE252NP single programming electronic thermostat is the thermostat of choice if you don’t need more than a 2500 W capacity. It can control electronic convectors, electric baseboards and other heating units (including forced-air units) with precision. Good for small and medium-sized rooms such as the living room, the kitchen, the bedr...

    Learn More

     Out of Stock

    CAD$36.72
  20. Emerson - 770-3
    Product Code: WTR7703

    White Rodgers F290198 Universal Thermostat Guard Rec 8-1/2 Large, Universal Thermostat Guard, Transparent Cover, With Mounting Plate & Mounting Ring, 5.3"H x 8.25"L x 3.5"D 786710095382

    Learn More

      In Stock in Gescan

    CAD$62.50
  21. Emerson - 90-370
    Product Code: WTR90370

    Enclosed fan relay type 184, 24V coil, SPDT. Used for switching Solenoids, fan motors and general purpose switching. UL file number E12139 CSA file number LR13360. California residents: -Coil-Voltage 24-Volt -Switch action single pole, double throw -1/4 in. spade connections 5 pin -Coils frequency = 50/60 HZ

    Learn More

      Limited quantity: 5 In Stock

    CAD$16.42
  22. Emerson - 1E78-144
    Product Code: WTR1E78144

      Limited quantity: 44 In Stock

    CAD$51.57
  23. Broan-Nutone - 87WC
    Product Code: BRO87WC

    FEATURES & BENEFITS: • Attractive white faceplate with improved temperature markings for dialing in the right amount of heat  • Single-pole operation  • 4°C to 27°C (40 to 80°F) temperature range  • 60 Hz noninductive  • 22A at 120-240 Vac; 19A at 277 Vac 

    Learn More

      In Stock in Gescan

    CAD$29.76
  24. Emerson - S82A-310
    Product Code: WTRS82A310

    White Rodgers S82A-310 Step Down Transformer 20VA 120V Class 2 Transformers- Energy Limiting, Step Down Transformers- Designed to Power 24V AC Control Systems Class 2 Not Wet/Class 3 Wet Plate, Foot or Hub Mounting Energy limiting design, unaffected by momentary short circuit Continued short circuit of secondary will cause primary winding to open i...

    Learn More

      Limited quantity: 12 In Stock

    CAD$35.82
View as