View as
  1. Honeywell - AC130-12-P10/U
    Product Code: HONAC13012P10U

    Pack of 10 Wall plates for thermostat. Application Adapt thermostat to a junction box or cover marks Dimensions (in.) 4.80 in. X 3.15 in. X 0.24 in. Dimensions (mm) 122 mm X 80 mm X 6 mm Includes 10 Mounting plates; 40 screws Used With TH135-01-B; TH146-N-2H1C; TH146-N-U; TH146-P-2H1C; TH146-P-U Comments Pack of 10 wall plates Mounting Vertical or ...

    Learn More

      In Stock in Gescan

    CAD$6.49
  2. Honeywell - CT230-GB/U
    Product Code: HONCT230240GB

    Overview This system is specially designed for large floor heating applications exceeding 15A. Features -A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone. -All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. -No settings dial...

    Learn More

     Available from Manufacturer

    CAD$201.53
View as