View as
  1. Stelpro - RJ32W1
    Product Code: STLRJ32W1

    THERMOSTAT WHITE 1P

    Learn More

      In Stock in Gescan

    CAD$20.17
  2. Nuheat - AC0055
    Product Code: NUHAC0055

    The Signature Floor Warming System from Nuheat is the first Wi-Fi enabled floor heating thermostat. This programmable thermostat can be controlled using a mobile smart phone app (iOS and Android) or web browser. It easily connects to your home's WiFi network. It features 7-day programmability and a set-up wizard plus test mode to ensure proper inst...

    Learn More

      In Stock in Gescan

    CAD$253.00
  3. Stelpro - RJ32W2
    Product Code: STLRJ32W2

    THERMOSTAT WHITE 2P

    Learn More

      In Stock in Gescan

    CAD$28.70
  4. Honeywell - TH115-A-240S-B/U
    Product Code: HONTH115A240SBU

    Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermsotat shutdown at the end of heating season for added security -On-screen heating power indicator gives at-a-glance verification of power being used -Early Start function ensures programmed temperature is reached by programm...

    Learn More

      In Stock in Gescan

    CAD$109.50
  5. Flextherm - FLP35-120/240GA
    Product Code: FTIFLP35120240GA

    Flextherm's Programmable Electronic Thermostat features a large backlit display and simple user interface that make programming a breeze.In operation, its advanced technology provides efficient energy management thanks to an adaptive function and it allows you to monitor energy consumption.

    Learn More

     Out of Stock

    CAD$161.92
  6. Honeywell - TH140-28-01-B/U
    Product Code: HONTH1402801BU

    Overview This versatile thermostat controls systems from millivolts to 240 V and is also well-suited for hot water heating. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Pump protection activates pump for one minute every 24 hours...

    Learn More

      In Stock in Gescan

    CAD$105.22
  7. Honeywell - TH106/U
    Product Code: HONTH106U

    Overview This high-capacity TRIAC thermostat combines unbeatable accuracy and silent operation. Features -High-capacity electronic thermostat (up to 4000 W@240V) -Timeless design complements any room -Ultimate temperature control - the most accurate type of theremostat on the market (± 0.15 C / 0.27 F) -On-screen heating power indicator gives as-a...

    Learn More

      In Stock in Gescan

    CAD$99.45
  8. Honeywell - TH141HC-28-B/U
    Product Code: HONTH141HC28BU

    Overview This stylish thermostat features automatic changeover between heating and cooling. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Automatic chaangeover between heating and cooling -Fan control; selectable ON/AUTO -Convenie...

    Learn More

      In Stock in Gescan

    CAD$115.28
  9. Honeywell - TH114-A-240S-B/U
    Product Code: HONTH114A240SBU

    Overview The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and percise temperature control. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermostat shutdown at the end of heati...

    Learn More

      In Stock in Gescan

    CAD$103.65
  10. Sale
    Caseta Wireless Touchscreen Thermostat
    Lutron - L-HWLV2-WIFI
    Product Code: LUTLHWLV2WIFI

    The Lutron Wireless Thermostat allows for the ability to adjust heating and cooling systems from anywhere using your mobile device. FEATURES & BENEFITS • Powered by Honeywell® HVAC control technology • Works with Caseta® Wireless, RadioRA® 2, or HomeWorks® QS • Adjust temperature settings via mobile device – whether home or away ...

    Learn More

      In Stock in Gescan

    Call for Price
  11. Honeywell - TH401/U
    Product Code: HONTH401U

    -Minimum load means thermostat can control smaller baseboards (ex. 2 ft. baseboard) -On-screen heating power indicator gives at-a-glance verification of power being used -2-wire non-polarized connection means fast, hassle-free installation -Up/down buttons enable easy temperature setting -Temperature lock limits minimum and maximum setpoints

    Learn More

      In Stock in Gescan

    CAD$45.31
  12. Honeywell - TH115-A-120S/U
    Product Code: HONTH115A120SU

    Overview These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermsotat shutdown at the end of heating season for added security -On-screen heating power indicator gives at-a-...

    Learn More

      In Stock in Gescan

    CAD$108.88
  13. Stelpro - RJ32B1
    Product Code: STLRJ32B1

    THERMOSTAT BEIGE 1P

    Learn More

     Out of Stock

    CAD$22.41
  14. Honeywell - TH135-01-B/U
    Product Code: HONTH13501BU

    Overview This easy-to-use electronic thermostat saves three temperature settings and is millivolt compatible. Features -Selectable temperature control gives thermostat flexibility to control a range of heating applications -Comfort, economy and vacation presets enable temperature changes at the touch of a button -Pump protection activates pump for ...

    Learn More

      In Stock in Gescan

    CAD$71.75
  15. Stelpro - B1T1A
    Product Code: STLB1T1A

    THERMOSTAT ALMOND 1P BUILT-IN (120-600V)

    Learn More

     Out of Stock

    CAD$19.15
  16. Stelpro - B2T1TPW
    Product Code: STLB2T1TPW

    THERMOSTAT WHITE 2P TAMPER-PROOF (120-600V)

    Learn More

      In Stock in Gescan

    CAD$48.93
  17. Stelpro - B1T1ERW
    Product Code: STLB1T1ERW

    ELECTRONIC THERMOSTAT WHITE 1P BUILT-IN 120-347V

    Learn More

     Available from Manufacturer

    CAD$63.26
  18. Broan-Nutone - 1T22
    Product Code: BRO1T22

    Broan® Single Pole Thermostat, Beige FEATURES • Thermostats available in two colours - beige and white • Thermostat unit to be installed 4 ft. - 5 ft. (1.2 m - 1.5 m) above fl oor • Controls temperature ranges from 10°C to 30°C • To be utilised for electrical baseboard heating systems • Utilises quadrex mounting screws • Bi-metallic ...

    Learn More

     Out of Stock

    CAD$16.06
  19. Honeywell - T410A1021/U
    Product Code: HONT410A1021U

    Overview: Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall. Features • Economical. • Replace virtually any two-wire (T410A) or four-wire (T410B) line voltage wall-mounted • electric heating thermostat. • Easy to install;...

    Learn More

      In Stock in Gescan

    CAD$25.53
  20. Honeywell - CT230-GB/U
    Product Code: HONCT230240GB

    Overview This system is specially designed for large floor heating applications exceeding 15A. Features -A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone. -All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. -No settings dial...

    Learn More

     Available from Manufacturer

    CAD$201.53
  21. Stelpro - STE402NPW24
    Product Code: STLSTE402NPW24

    ELECT. THERMOSTAT NON PROG. 4000W/240V (WHITE) (PA

    Learn More

     Out of Stock

    CAD$26.16
  22. Honeywell - TH115-AF-GA/U
    Product Code: HONTH115AFGAU

    Overview These stylish programmable thermostats with a large backlit LCD are available with 5 mA GFCIs or 15 mA EGFPDs. Features -Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits) -5 mA ground fault circuit interrupter (GFCI) on GA models -15 mA equipment ground fault protection d...

    Learn More

      In Stock in Gescan

    CAD$305.40
  23. Honeywell - TH115-AF-12VDC/U
    Product Code: HONTH115AF12VDCU

    Overview This system is specially designed for large floor heating applications exceeding 15A. Features -A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone. -All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. -No settings dial...

    Learn More

     Available from Manufacturer

    CAD$212.88
  24. Honeywell - T6052B1013
    Product Code: HONT6052B1013

    Honeywell T6052B1013 Thermostat, Heavy Duty, Line Voltage, Included: Locking Cover, Celsius Scale, Tan, Plastic Cover, Outside Depth: 1-5/8 IN, Outside Width: 3-1/8 IN, Amperage Rating: Stage 1 - Full Load: 16 AMP At 120 VAC, 8 AMP At 240 VAC, Locked Rotor: 96 AMP At 120 VAC, 48 AMP At 240 VAC; Stage 2 - 8 AMP At 120 VAC, 48 AMP At 240 VAC, Locked ...

    Learn More

      Limited quantity: 1 In Stock

    CAD$392.80
View as