View as
  1. Stelpro - RJ32W1
    Product Code: STLRJ32W1

    THERMOSTAT WHITE 1P

    Learn More

      In Stock in Gescan

    CAD$20.17
  2. Stelpro - RJ32W2
    Product Code: STLRJ32W2

    THERMOSTAT WHITE 2P

    Learn More

      In Stock in Gescan

    CAD$28.70
  3. Flextherm - FLP35-120/240GA
    Product Code: FTIFLP35120240GA

    Flextherm's Programmable Electronic Thermostat features a large backlit display and simple user interface that make programming a breeze.In operation, its advanced technology provides efficient energy management thanks to an adaptive function and it allows you to monitor energy consumption.

    Learn More

     Out of Stock

    CAD$161.92
  4. Honeywell - TH140-28-01-B/U
    Product Code: HONTH1402801BU

    Overview This versatile thermostat controls systems from millivolts to 240 V and is also well-suited for hot water heating. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Pump protection activates pump for one minute every 24 hours...

    Learn More

      In Stock in Gescan

    CAD$105.22
  5. Honeywell - TH401/U
    Product Code: HONTH401U

    -Minimum load means thermostat can control smaller baseboards (ex. 2 ft. baseboard) -On-screen heating power indicator gives at-a-glance verification of power being used -2-wire non-polarized connection means fast, hassle-free installation -Up/down buttons enable easy temperature setting -Temperature lock limits minimum and maximum setpoints

    Learn More

      In Stock in Gescan

    CAD$45.31
  6. Stelpro - RJ32B1
    Product Code: STLRJ32B1

    THERMOSTAT BEIGE 1P

    Learn More

     Out of Stock

    CAD$22.41
  7. Stelpro - B1T1A
    Product Code: STLB1T1A

    THERMOSTAT ALMOND 1P BUILT-IN (120-600V)

    Learn More

     Out of Stock

    CAD$19.15
  8. Stelpro - B2T1TPW
    Product Code: STLB2T1TPW

    THERMOSTAT WHITE 2P TAMPER-PROOF (120-600V)

    Learn More

      In Stock in Gescan

    CAD$48.93
  9. Stelpro - B1T1ERW
    Product Code: STLB1T1ERW

    ELECTRONIC THERMOSTAT WHITE 1P BUILT-IN 120-347V

    Learn More

      In Stock in Gescan

    CAD$63.26
  10. Honeywell - T410A1021/U
    Product Code: HONT410A1021U

    Overview: Economy thermostats that provide reliable line voltage control of resistive rated electric heating equipment. Snap-action switch makes heating circuit on temperature fall. Features • Economical. • Replace virtually any two-wire (T410A) or four-wire (T410B) line voltage wall-mounted • electric heating thermostat. • Easy to install;...

    Learn More

      In Stock in Gescan

    CAD$25.53
  11. Honeywell - CT230-GB/U
    Product Code: HONCT230240GB

    Overview This system is specially designed for large floor heating applications exceeding 15A. Features -A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone. -All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. -No settings dial...

    Learn More

     Available from Manufacturer

    CAD$201.53
  12. Broan-Nutone - 1T22
    Product Code: BRO1T22

    Broan® Single Pole Thermostat, Beige FEATURES • Thermostats available in two colours - beige and white • Thermostat unit to be installed 4 ft. - 5 ft. (1.2 m - 1.5 m) above fl oor • Controls temperature ranges from 10°C to 30°C • To be utilised for electrical baseboard heating systems • Utilises quadrex mounting screws • Bi-metallic ...

    Learn More

     Out of Stock

    CAD$16.06
  13. Stelpro - STE402NPW24
    Product Code: STLSTE402NPW24

    ELECT. THERMOSTAT NON PROG. 4000W/240V (WHITE) (PA

    Learn More

     Out of Stock

    CAD$26.16
  14. Honeywell - T6052B1013
    Product Code: HONT6052B1013

    Honeywell T6052B1013 Thermostat, Heavy Duty, Line Voltage, Included: Locking Cover, Celsius Scale, Tan, Plastic Cover, Outside Depth: 1-5/8 IN, Outside Width: 3-1/8 IN, Amperage Rating: Stage 1 - Full Load: 16 AMP At 120 VAC, 8 AMP At 240 VAC, Locked Rotor: 96 AMP At 120 VAC, 48 AMP At 240 VAC; Stage 2 - 8 AMP At 120 VAC, 48 AMP At 240 VAC, Locked ...

    Learn More

      Limited quantity: 1 In Stock

    CAD$392.80
  15. Broan-Nutone - 1T22W
    Product Code: BRO1T22W

    Description: This Single Pole Thermostat is designed to be utilised for electrical baseboard heating systems. It is constructed with a non warping metal base and can be installled 4 ft. - 5 ft. (1.2 m - 1.5 m) above floor. Controls temperature ranges from 10°C to 30°C. It features bi-metallic sensing strip that facilitate thermostat installation ...

    Learn More

     Out of Stock

    CAD$16.36
  16. Honeywell - T410A1013/U
    Product Code: HONT410A1013

    Honeywell T410A1013/U Thermostat, Included: Long-lasting Micro Switch Mechanism, Premier White, Plastic Base, Outside Depth: 2-1/4 IN, Outside Width: 2-3/4 IN, Amperage Rating: 22 AMP Resistive At 120/208/240 VAC, 19 AMP Resistive At 277 VAC, Outside Height: 4-1/2 IN, Non-Programmable, Setting Temperature: 40 - 80 DEG F, Differential Temperature: 3...

    Learn More

      In Stock in Gescan

    CAD$23.31
  17. Honeywell - T498A1927
    Product Code: HONT498A1927U

    Honeywell T498A1927 Thermostat, Included: Thermometer, Long-Lasting Micro Switch Mechanism Makes On Temperature Fall, Premier White, Plastic Base, Outside Depth: 1-15/16 IN, Outside Width: 2-7/8 IN, Amperage Rating: 22 AMP Resistive At 120/208/240 VAC, 19 AMP Resistive At 277 VAC, Outside Height: 4-9/16 IN, Non-Programmable, Setting Temperature: 5 ...

    Learn More

     Available from Manufacturer

    CAD$36.74
  18. Stelpro - STE402NPW
    Product Code: STLSTE402NPW

    The STE402NP electronic thermostat allows you to control with extreme precision the temperature in every room of your home. This unit has an easy-to-use Day Mode and Night Mode, which will allow you to lower or raise the temperature at specific times of the day. In addition, it has a convenient digital display that simultaneously displays the ambie...

    Learn More

     Out of Stock

    CAD$27.51
View as