View as
  1. Nuheat - AC0055
    Product Code: NUHAC0055

    The Signature Floor Warming System from Nuheat is the first Wi-Fi enabled floor heating thermostat. This programmable thermostat can be controlled using a mobile smart phone app (iOS and Android) or web browser. It easily connects to your home's WiFi network. It features 7-day programmability and a set-up wizard plus test mode to ensure proper inst...

    Learn More

      In Stock in Gescan

    CAD$253.00
  2. Honeywell - TH115-A-240S-B/U
    Product Code: HONTH115A240SBU

    Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermsotat shutdown at the end of heating season for added security -On-screen heating power indicator gives at-a-glance verification of power being used -Early Start function ensures programmed temperature is reached by programm...

    Learn More

      In Stock in Gescan

    CAD$109.50
  3. Honeywell - TH140-28-01-B/U
    Product Code: HONTH1402801BU

    Overview This versatile thermostat controls systems from millivolts to 240 V and is also well-suited for hot water heating. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Pump protection activates pump for one minute every 24 hours...

    Learn More

      In Stock in Gescan

    CAD$105.22
  4. Honeywell - TH106/U
    Product Code: HONTH106U

    Overview This high-capacity TRIAC thermostat combines unbeatable accuracy and silent operation. Features -High-capacity electronic thermostat (up to 4000 W@240V) -Timeless design complements any room -Ultimate temperature control - the most accurate type of theremostat on the market (± 0.15 C / 0.27 F) -On-screen heating power indicator gives as-a...

    Learn More

      In Stock in Gescan

    CAD$99.45
  5. Honeywell - TH141HC-28-B/U
    Product Code: HONTH141HC28BU

    Overview This stylish thermostat features automatic changeover between heating and cooling. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Automatic chaangeover between heating and cooling -Fan control; selectable ON/AUTO -Convenie...

    Learn More

      In Stock in Gescan

    CAD$115.28
  6. Honeywell - TH114-A-240S-B/U
    Product Code: HONTH114A240SBU

    Overview The TH114 Series delivers the features that matter most in a non-programmable thermostat: an easy-to-read backlit display, slim contemporary design and percise temperature control. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermostat shutdown at the end of heati...

    Learn More

      In Stock in Gescan

    CAD$103.65
  7. Sale
    Caseta Wireless Touchscreen Thermostat
    Lutron - L-HWLV2-WIFI
    Product Code: LUTLHWLV2WIFI

    The Lutron Wireless Thermostat allows for the ability to adjust heating and cooling systems from anywhere using your mobile device. FEATURES & BENEFITS • Powered by Honeywell® HVAC control technology • Works with Caseta® Wireless, RadioRA® 2, or HomeWorks® QS • Adjust temperature settings via mobile device – whether home or away ...

    Learn More

      In Stock in Gescan

    Call for Price
  8. Honeywell - TH115-A-120S/U
    Product Code: HONTH115A120SU

    Overview These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD Features -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermsotat shutdown at the end of heating season for added security -On-screen heating power indicator gives at-a-...

    Learn More

      In Stock in Gescan

    CAD$108.88
  9. Honeywell - TH135-01-B/U
    Product Code: HONTH13501BU

    Overview This easy-to-use electronic thermostat saves three temperature settings and is millivolt compatible. Features -Selectable temperature control gives thermostat flexibility to control a range of heating applications -Comfort, economy and vacation presets enable temperature changes at the touch of a button -Pump protection activates pump for ...

    Learn More

      In Stock in Gescan

    CAD$71.75
  10. Stelpro - STE402NPW24
    Product Code: STLSTE402NPW24

    ELECT. THERMOSTAT NON PROG. 4000W/240V (WHITE) (PA

    Learn More

     Out of Stock

    CAD$26.16
  11. Honeywell - TH115-AF-GA/U
    Product Code: HONTH115AFGAU

    Overview These stylish programmable thermostats with a large backlit LCD are available with 5 mA GFCIs or 15 mA EGFPDs. Features -Three choices of temperature control in a single thermostat (Ambient, Floor, or Ambient with Floor temperature limits) -5 mA ground fault circuit interrupter (GFCI) on GA models -15 mA equipment ground fault protection d...

    Learn More

      In Stock in Gescan

    CAD$305.40
  12. Honeywell - TH115-AF-12VDC/U
    Product Code: HONTH115AF12VDCU

    Overview This system is specially designed for large floor heating applications exceeding 15A. Features -A floor heating area exceeding 15A is separated into zones, with a linked unit responsible for heating each zone. -All linked units are controlled by a master thermostat responsible for settings/programming of the entire floor. -No settings dial...

    Learn More

     Available from Manufacturer

    CAD$212.88
  13. King - F802GFCI
    Product Code: KINF802GFCI

     Out of Stock

    CAD$148.35
  14. Stelpro - STE402PW
    Product Code: STLSTE402PW

    With the STE402P programmable electronic thermostat, you can finally relax as it takes care of everything! In fact, this efficient unit gives you the opportunity to easily choose between more than 250 preprogrammings. By pressing only one button, the temperature set point will change automatically according to your selection.

    Learn More

     Out of Stock

    CAD$41.94
  15. Flextherm - FLP12-120/240GA
    Product Code: FTIFLP12120240GA

    Programmable electronic thermostat as two extremely precise temperature sensors, one for the ground (probe) and the other for the ambient air. Two modes are automatic (4 events) or manual. Large backlit display for intuitive programming. Up to four temperature adjustments (events) can be programmed per day. Energy monitoring feature provides data o...

    Learn More

     Out of Stock

    CAD$183.06
  16. Honeywell - TH8320WF1029/U
    Product Code: HONTH8320WF1029U

    Overview Your customers want comfort, convenience and connectivity. With the Wi-Fi VisionPRO, you can offer them all three. Using an existing Wi-Fi network plus Honeywell’s free Total Connect Comfort services, the Wi-Fi VisionPRO allows homeowners to remotely control their comfort settings and manage their energy costs – with ease. Features -In...

    Learn More

      Limited quantity: 1 In Stock

    CAD$302.21
View as