View as
  1. Emerson - 1E30N-311
    Product Code: WTR1E30N311

    White-Rodgers™ Mercury Free Mechanical Non-Programmable Single Stage Thermostat

    Learn More

      In Stock in Gescan

    CAD$41.41
  2. Honeywell - TH140-28-01-B/U
    Product Code: HONTH1402801BU

    Overview This versatile thermostat controls systems from millivolts to 240 V and is also well-suited for hot water heating. Features -Advanced temperature control ensures total comfort by minimizing temperature swings -Selectable cycles means thermsotat can be optimized to heating system -Pump protection activates pump for one minute every 24 hours...

    Learn More

      In Stock in Gescan

    CAD$105.22
  3. Emerson - 1E50N-303
    Product Code: WTR1E50N303

    -White Rodgers 24V Mercury Free Thermostat Heat only. -Includes Optional F92-0563Kit for Temperature Locking or Limiting and Switched Subbase Heat-Of -Application Conventional Gas. Oil

    Learn More

      In Stock in Gescan

    CAD$44.36
  4. Honeywell - TH115-A-024T/U
    Product Code: AUBTH115A024T

    These compact, stylish thermostats come loaded with advanced programming features and a large backlit LCD. Features: -Advanced temperature control ensures total comfort by minimizing temperature swings -ON/STANDBY switch enables thermostat shutdown at the end of heating season for added security -On-screen heating power indicator gives at-a-glance ...

    Learn More

     Available from Manufacturer

    CAD$133.05
  5. Honeywell - T87N1018/U
    Product Code: HONT87N1018U

    Overview The Round® thermostats provide electronic control of 24Vac heating and cooling systems with the classic twist to set dial. Features -Mercury Free -Classic Styling -Premier White® -The T87K heat only works with 2 or 3 wire heat-only systems

    Learn More

      In Stock in Gescan

    CAD$121.35
  6. Honeywell - T8775C1005/U
    Product Code: HONT8775C1005U

    Overview Manual changeover and R,Rc,O,B,G,Y,W terminals for 24 Vac gas, oil and electric heating with cooling, including 1 heat/1 cool heat pumps. Provides single-stage temperature control for 24V heating-cooling systems with manual changeover from heat to cool. Features -Attractive styling complements any decor. -Large easy-to-read display. -The t...

    Learn More

      In Stock in Gescan

    CAD$104.51
View as