Hyperline Cabling Systems - PC-UTP-RJ45-C6-1F-BL - 1' Category 6 RJ45 8P8C Unshielded Patch Cord, Blue

CAD$ 1.93 CAD$ 1.75

Product code: HYPPCUTPRJ45C61FBL

Manufacturer: Hyperline Cabling Systems

Part Number: PC-UTP-RJ45-C6-1F-BL

  In Stock in Gescan

Details

Hyperline brings Category 6 unshielded UTP patch cords performance to a new level. Category 6 CM rated patch cords are ideal for voice, data, video and security communication mediums for all your network installa- tion requirements. Manufactured to the highest quality standards and approved by 3rd party organizations such as ETL, They protect critical data from EMI (electromagnetic interference) and RFI (radio frequency interference).

APPLICATIONS:

• Transmission of digital and analogue for data, video and audio applications.
• CDDI / ATM / Token Ring
• IEEE 802.3af (PoE) / IEEE 802.3at (PoE+)

PERFORMANCE COMPLIANCE:

• Complies with ANSI / TIA / EIA-568.C2, ISO / IEC 11801
• Meets NEC / UL: CM, UL 444, UL 1863
• Test of fire resistance: IEC 60332-1, UL 1581 VW-1
• ANSI / TIA / EIA-568B: direct T568B

UPC 809380028181
Color Blue
Specification  Detailed Specifications