View as
  1. Electrosonic - G7L2ABUBJCBAC100/120
    Product Code: OMRG7L2ABUBJCBAC100/120

    Description: Enclosed Power Relay, 6 Pins, 100/120VAC Coil Volts, 30A 277VAC Contact Amp Rating (Resistive), DPSTNO Contact Form, Flange, Top Mounting, Electrical Connection Screw, 1 HP 120V, 3 HP 240V, Number of Poles 2, 25A 220VAC Contact Amp Rating (Inductive), Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60

    Learn More

      In Stock in Gescan

    CAD$32.32
  2. Spartan - VS2EX
    Product Code: MURVS2EX

    Description: The VS2 Series switches are shock sensitive mechanisms for shutdown of engine or electric motor powered equipment. These switches use a magnetic latch to ensure reliable operation. Explosion-proof “EX” models for hazardous locations are available. Ideal for use on engines, pumps, compressors, heat exchangers and pumping units, the ...

    Learn More

      In Stock in Gescan

    CAD$607.14
  3. Electrosonic - G7L2ABUBJCB24AC
    Product Code: OMRG7L2ABUBJCB24AC

    A High-capacity, High-dielectric-strength Relay Compatible with Momentary Voltage Drops Features: • No contact chattering for momentary voltage drops up to 50% of rated voltage. • Wide-range AC-activated coil that handles 100 to 120 or 200 to 240 VAC at either 50 or 60 Hz. • Miniature size for maximum switching power, particularly for inducti...

    Learn More

      In Stock in Gescan

    CAD$32.32
  4. Ge Platforms - IC695CHS012
    Product Code: GEFIC695CHS012

    PRODUCT DETAILS • Size: 18.010 Inch Width x 5.800 Inch Depth x 5.570 Inch Height • RX3i baseplates are available in 7, 12 and 16 slot configurations to the meet the needsof your application GE Fanuc High speed universal controller base is ideally designed for RX3i pacsystems. It measures 18.010 Inch x 5.800 Inch x 5.570 Inch. Dual-bus backplane...

    Learn More

      In Stock in Gescan

    CAD$1,250.00
  5. Ge Platforms - IC695CPK330
    Product Code: GEFIC695CPK330

      In Stock in Gescan

    CAD$11,656.05
  6. Ge Platforms - IC695PNC001
    Product Code: GEFIC695PNC001

    PRODUCT DETAILS • Master entity • I/O device update rate - 1 - 512 ms configurable • System maximum limits - Up to 4 PNC001 per CPU IO- Devices per I/O Controller - 64 IO-Devices per Network - 128 per network, across up to 8 I/O controllers IO-Devices per CPU - 128 across 4 Profinet controllers Profinet Slots per device - 256 Number of Profin...

    Learn More

     Available from Manufacturer

    CAD$2,631.82
  7. Ge Platforms - IC695ETM001
    Product Code: GEFIC695ETM001

    GE Fanuc IC695ETM001 Ethernet Module; (2) RJ-45 ports & (1) MAC Address, 840 Milli-Amp at 3.3 Volt DC & 614 Milli-Amp at 5 Volt DC PRODUCT DETAILS • The RX3i features a variety of communications options for distributed control and/or input/output • Choose from profinet controller, ethernet EGD, profibus-DP, genius and devicenet • Clie...

    Learn More

      In Stock in Gescan

    CAD$3,301.51
  8. Idec - SH1B-05
    Product Code: IDCSH1B05

    Key Features Compact midget size saves space SPDT, DPDT, 3PDT, or 4PDT AgCdO contacts High switching capacity (10A) Choice of blade or PCB type terminals Options include indicator light and check button Mounting options include top mounting, DIN socket, or panel mount socket

    Learn More

     Out of Stock

    CAD$6.19
  9. Idec - SR2P-06
    Product Code: IDCSR2P06

    IDEC DIN Rail Sockets 300V, 10A M3 screw with captive wire clamp

    Learn More

      Limited quantity: 25 In Stock

    CAD$5.52
  10. Ge Platforms - IC694MDL940
    Product Code: GEFIC694MDL940

    PRODUCT DETAILS • No backplane restrictions GE Fanuc 16-Points Discrete output module relay offers a variety of modules that support different voltage ranges and types, current capacity, isolation and response time for applications. It has voltage rating of 0 - 125 VDC. It provides interface between PLC and external output devices such as contact...

    Learn More

      In Stock in Gescan

    CAD$583.33
  11. Intermatic - WP5100W
    Product Code: INTWP5100W

    Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.

    Learn More

      In Stock in Gescan

    CAD$14.84
  12. Ge Platforms - IC695CPE305
    Product Code: GEFIC695CPE305

    Description: • Universal backplane only, uses PCI bus • Energy pack support • 8 racks GE Fanuc Fast computation high throughput CPU includes battery backed real time clock, built-in Ethernet ports, USB -A 2.0 master port and built-in serial port for communication. It supports program languages such as ladder logic, structured text, C and func...

    Learn More

      In Stock in Gescan

    CAD$5,374.24
  13. Ge Platforms - IC695PSD140
    Product Code: GEFIC695PSD140

    GE Fanuc IC695PSD140 Universal Base Power Supply Module; 40 Watt Total/30 Watt Maximum At 3.3 Volt DC/5 Volt DC/40 Watts At 24 Volt DC Relay Output, 24 Volt DC PRODUCT DETAILS • Each version provides auto-ranging so there is no need to set jumpers for different incoming power levels, and they are current limiting so a direct short will shut the p...

    Learn More

      In Stock in Gescan

    CAD$962.12
  14. Ge Platforms - IC695PNS001
    Product Code: GEFIC695PNS001

    GE Intelligent Platforms / GE Fanuc RX3i PacSystem SKU 2174336 UPC 0376202219787 GE PLC Rx3i PacSystem IC695PNS001 IC695PNS00 IC695PNS0 IC695PNS

    Learn More

      In Stock in Gescan

    CAD$2,684.85
  15. Intermatic - T1975HDR
    Product Code: INTT1975HDR

    The T1975HDR 24-Hour Industrial Time Switch is built to handle large areas, such as oil fields. The T1975HDR features a heavy-duty metal dial designed to withstand the most punishing conditions. A new fully encapsulated 120 VAC motor protects the gears from debris. Easy-to-set trippers slide in and out for fast and accurate setting. The skip a day ...

    Learn More

      In Stock in Gescan

    CAD$344.83
  16. Ge Platforms - IC695PSA040
    Product Code: GEFIC695PSA040

    40 Watt Total/30 Watt Maximum At 3.3 Volt DC/5 Volt DC/40 Watts At 24 Volt DC Relay Output, 100 - 240 Volt AC/125 Volt DC Description: • Each version provides auto-ranging so there is no need to set jumpers for different incoming power levels, and they are current limiting so a direct short will shut the power supply down to avoid damage to the h...

    Learn More

      In Stock in Gescan

    CAD$1,209.09
  17. Intermatic - WP5100BL
    Product Code: INTWP5100BL

    The WP5000 Extra-Duty plastic Series In-Use Covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications.

    Learn More

      In Stock in Gescan

    CAD$14.84
  18. Electrotek - R400-6.7K480V
    Product Code: ETLR40067K480V

    Electrotek Model R400 - Pumpjack Capacitor Capacitor Specification Manufactured by Vishay Electronic GmbH (Roederstein), Germany Voltage Ratings 240 - 999 V Maximum kVAr per 3 phase casing (60 Hz) 13.6 kVAr @ 208V (rated 16.3 kVAr @ 240V) 25.0 kVAr @ 480V (rated 30.0 kVAr @ 525V) 25.0 kVAr @ 600V (rated 33.0 kVAr @ 690V) 10.0 kVAr @ 600V (rated 28....

    Learn More

      In Stock in Gescan

    CAD$261.92
  19. Ge Platforms - IC695ACC302
    Product Code: GEFIC695ACC302

    PRODUCT DETAILS • Dimension: 1.571 Inch Width x 2.559 Inch Depth x 5.713 Inch Height GE Fanuc Auxiliary smart battery module in black color is ideally designed for CPU Rx3i pacsystem. It measures 1.571 Inch x 2.559 Inch x 5.713 Inch. Battery module has 4-pin female JAE connector to offer convenient connection. It features ABS plastic construction...

    Learn More

      In Stock in Gescan

    CAD$587.88
  20. Ge Platforms - IC694ALG223
    Product Code: GEFIC694ALG223

    16-Channel Analog Current Input module provides 16 single-ended input channels. Each input can be configured using the configuration software for any of three input ranges:, ? 4 to 20 mA, ? 0 to 20 mA, ? 4 to 20 mA Enhanced

    Learn More

      In Stock in Gescan

    CAD$2,045.45
  21. Ge Platforms - IC695PSD040
    Product Code: GEFIC695PSD040

    Power supply 1 slot module input from 18 to 30vdc Output 5.1-3.3-24 vdc at 40 watts supply.

    Learn More

      In Stock in Gescan

    CAD$801.51
  22. Ge Platforms - IC694ALG392
    Product Code: GEFIC694ALG392

    Description: • No backplane restrictions GE Fanuc Analog output modules offer easy-to-use analog modules for control processes such as flow, temperature and pressure. It features reverse polarity and under voltage on external power supply for protection.

    Learn More

      In Stock in Gescan

    CAD$2,404.54
  23. Ge Platforms - IC694MDL645
    Product Code: GEFIC694MDL645

    Description: • No backplane restrictions GE Fanuc 16-Points Discrete input module relay offers a variety of modules that support different voltage ranges and types, current capacity, isolation and response time for applications. It has voltage rating of 0 - 30 VDC. It provides interface between PLC and external input devices such as proximity sen...

    Learn More

      In Stock in Gescan

    CAD$525.76
  24. Ge Platforms - IC694TBB032
    Product Code: GEFIC694TBB032

    GE Fanuc IC694TBB032 Box Style Terminal Block; 36-Terminal PRODUCT DETAILS • Size: 0.500 Inch Depth GE Fanuc Box style 36-terminal block is 0.500-Inch deep and can accommodate 0.310-Inch long strip wire. Block has a tightening torque of 7 Inch-lb and can accommodate conductors of size 14 - 26 AWG. It can be used for high-density RX3i modules and ...

    Learn More

      In Stock in Gescan

    CAD$116.67
View as
If you are relying on automation or are planning to implement it in your industries, Gescan has just the equipment you need. Our company can provide you general purpose, shock/vibration switches, test button relay, high-speed universal control boards, energy packs, profinet control module, Ethernet modulus, power supplies, pump jack capacitor and many more. Gescan also has a very reliable 32k analog fast computing high throughout CPU. It has 1.1GHz, 5Mb memory, RS232-485, and Ethernet for seamless performance. Apart from the fitting and switches, we also deal with protective equipment like weatherproof covers. Each of these products is well-tested for safety level and is ready for extreme industrial environment. Our team of experts with one goal, customer satisfaction, and make it a point to serve it at any condition. Contact Gescan for more information and choice of the equipment. We will try to serve everything with the quality and affordability that you need.