27031 - Site manager 1 x hardware 1139

CAD$0.00

Product code: SEC27031

Part Number: 27031

  Limited quantity: 5 In Stock

Details

SiteManager™ is an off-the-shelf component in the Secomea Industrial Communications Solution program that in combination with Secomea’s GateManager™ and LinkManager™ ensures unified, uninterrupted and secure access to remote devices. SiteManager™ is security certified according to the highest industry standards of the industry, performed by the independent security organisation ProtectEM GmbH in Germany in close cooperation with the Deggendorf Institute of Technology. The SiteManager™ 1139 is a robust DIN mountable appliance that installs in the machine control panel, and provides remote access for on-demand servicing and programming of equipment, concurrently with static connections for monitoring and logging. The SiteManager™ 1139 provides remote access to all types of industrial equipment via Ethernet,- Serial- or USB, using the equipment’s native protocols (e.g. Modbus, PROFINET, EtherCAT; EtherNet/IP etc.) The SiteManager™ 1139 establishes access to the Internet through the firewall of the existing wired network infrastructure, or wirelessly by the integrated 3G/GPRS modem. Additionally the SiteManager features static VPN powered by the unique Secomea EasyTunnel™ concept.

Specification  Detailed Specifications