30102 - SiteManager™ 1149 5 Agents

CAD$1,085.59

Product code: SEC30102

Part Number: 30102

  Limited quantity: 8 In Stock

Details

Main Features: • DIN mountable, rugged aluminium design • 3 x Uplink (Internet Access) options: • Ethernet port + Integrated WiFi module • USB for mounting of a GPRS/3G/4G adapter • Fail-over support between Ethernet and Wireless • 2 x Device USB ports • 1 x Device Ethernet port (can be bridged with WiFi in access point mode) • 1 x Serial RS232 port (DB9) with full flow control • 2 x digital input, 1 x digital output and 1 x output relay • EasyTunnel VPN Support • Built-in WiFi option

Specification  Detailed Specifications