View as
  1. Ge Platforms - IC695CHS012
    Product Code: GEFIC695CHS012

    PRODUCT DETAILS • Size: 18.010 Inch Width x 5.800 Inch Depth x 5.570 Inch Height • RX3i baseplates are available in 7, 12 and 16 slot configurations to the meet the needsof your application GE Fanuc High speed universal controller base is ideally designed for RX3i pacsystems. It measures 18.010 Inch x 5.800 Inch x 5.570 Inch. Dual-bus backplane...

    Learn More

      In Stock in Gescan

    CAD$1,250.00
  2. Ge Platforms - IC695CPK330
    Product Code: GEFIC695CPK330

      In Stock in Gescan

    CAD$11,656.05
  3. Ge Platforms - IC695PNC001
    Product Code: GEFIC695PNC001

    PRODUCT DETAILS • Master entity • I/O device update rate - 1 - 512 ms configurable • System maximum limits - Up to 4 PNC001 per CPU IO- Devices per I/O Controller - 64 IO-Devices per Network - 128 per network, across up to 8 I/O controllers IO-Devices per CPU - 128 across 4 Profinet controllers Profinet Slots per device - 256 Number of Profin...

    Learn More

     Available from Manufacturer

    CAD$2,631.82
  4. Ge Platforms - IC695ETM001
    Product Code: GEFIC695ETM001

    GE Fanuc IC695ETM001 Ethernet Module; (2) RJ-45 ports & (1) MAC Address, 840 Milli-Amp at 3.3 Volt DC & 614 Milli-Amp at 5 Volt DC PRODUCT DETAILS • The RX3i features a variety of communications options for distributed control and/or input/output • Choose from profinet controller, ethernet EGD, profibus-DP, genius and devicenet • Clie...

    Learn More

      In Stock in Gescan

    CAD$3,301.51
  5. Ge Platforms - IC694MDL940
    Product Code: GEFIC694MDL940

    PRODUCT DETAILS • No backplane restrictions GE Fanuc 16-Points Discrete output module relay offers a variety of modules that support different voltage ranges and types, current capacity, isolation and response time for applications. It has voltage rating of 0 - 125 VDC. It provides interface between PLC and external output devices such as contact...

    Learn More

      In Stock in Gescan

    CAD$583.33
  6. Ge Platforms - IC695CPE305
    Product Code: GEFIC695CPE305

    Description: • Universal backplane only, uses PCI bus • Energy pack support • 8 racks GE Fanuc Fast computation high throughput CPU includes battery backed real time clock, built-in Ethernet ports, USB -A 2.0 master port and built-in serial port for communication. It supports program languages such as ladder logic, structured text, C and func...

    Learn More

      In Stock in Gescan

    CAD$5,374.24
  7. Ge Platforms - IC695PSD140
    Product Code: GEFIC695PSD140

    GE Fanuc IC695PSD140 Universal Base Power Supply Module; 40 Watt Total/30 Watt Maximum At 3.3 Volt DC/5 Volt DC/40 Watts At 24 Volt DC Relay Output, 24 Volt DC PRODUCT DETAILS • Each version provides auto-ranging so there is no need to set jumpers for different incoming power levels, and they are current limiting so a direct short will shut the p...

    Learn More

      In Stock in Gescan

    CAD$962.12
  8. Ge Platforms - IC695PNS001
    Product Code: GEFIC695PNS001

    GE Intelligent Platforms / GE Fanuc RX3i PacSystem SKU 2174336 UPC 0376202219787 GE PLC Rx3i PacSystem IC695PNS001 IC695PNS00 IC695PNS0 IC695PNS

    Learn More

      In Stock in Gescan

    CAD$2,684.85
  9. Ge Platforms - IC695PSA040
    Product Code: GEFIC695PSA040

    40 Watt Total/30 Watt Maximum At 3.3 Volt DC/5 Volt DC/40 Watts At 24 Volt DC Relay Output, 100 - 240 Volt AC/125 Volt DC Description: • Each version provides auto-ranging so there is no need to set jumpers for different incoming power levels, and they are current limiting so a direct short will shut the power supply down to avoid damage to the h...

    Learn More

      In Stock in Gescan

    CAD$1,209.09
  10. Ge Platforms - IC695ACC302
    Product Code: GEFIC695ACC302

    PRODUCT DETAILS • Dimension: 1.571 Inch Width x 2.559 Inch Depth x 5.713 Inch Height GE Fanuc Auxiliary smart battery module in black color is ideally designed for CPU Rx3i pacsystem. It measures 1.571 Inch x 2.559 Inch x 5.713 Inch. Battery module has 4-pin female JAE connector to offer convenient connection. It features ABS plastic construction...

    Learn More

      In Stock in Gescan

    CAD$587.88
  11. Ge Platforms - IC694ALG223
    Product Code: GEFIC694ALG223

    16-Channel Analog Current Input module provides 16 single-ended input channels. Each input can be configured using the configuration software for any of three input ranges:, ? 4 to 20 mA, ? 0 to 20 mA, ? 4 to 20 mA Enhanced

    Learn More

      In Stock in Gescan

    CAD$2,045.45
  12. Ge Platforms - IC695PSD040
    Product Code: GEFIC695PSD040

    Power supply 1 slot module input from 18 to 30vdc Output 5.1-3.3-24 vdc at 40 watts supply.

    Learn More

      In Stock in Gescan

    CAD$801.51
  13. Ge Platforms - IC694ALG392
    Product Code: GEFIC694ALG392

    Description: • No backplane restrictions GE Fanuc Analog output modules offer easy-to-use analog modules for control processes such as flow, temperature and pressure. It features reverse polarity and under voltage on external power supply for protection.

    Learn More

      In Stock in Gescan

    CAD$2,404.54
  14. Ge Platforms - IC694TBB032
    Product Code: GEFIC694TBB032

    GE Fanuc IC694TBB032 Box Style Terminal Block; 36-Terminal PRODUCT DETAILS • Size: 0.500 Inch Depth GE Fanuc Box style 36-terminal block is 0.500-Inch deep and can accommodate 0.310-Inch long strip wire. Block has a tightening torque of 7 Inch-lb and can accommodate conductors of size 14 - 26 AWG. It can be used for high-density RX3i modules and ...

    Learn More

      In Stock in Gescan

    CAD$116.67
  15. Ge Platforms - IC694MDL645
    Product Code: GEFIC694MDL645

    Description: • No backplane restrictions GE Fanuc 16-Points Discrete input module relay offers a variety of modules that support different voltage ranges and types, current capacity, isolation and response time for applications. It has voltage rating of 0 - 30 VDC. It provides interface between PLC and external input devices such as proximity sen...

    Learn More

      In Stock in Gescan

    CAD$525.76
  16. Ge Platforms - IC695CHS016
    Product Code: GEFIC695CHS016

    GE Fanuc IC695CHS016 High Speed Universal Controller Base; 600 Milli-Amp at 3.3 Volt DC & 240 Milli-Amp at 5 Volt DC PRODUCT DETAILS • Size: 23.700 Inch Width x 5.800 Inch Depth x 5.570 Inch Height • RX3i baseplates are available in 7, 12 and 16 slot configurations to the meet the needsof your application GE Fanuc 16-Slot High speed univers...

    Learn More

      In Stock in Gescan

    CAD$1,475.76
  17. Ge Platforms - SSLKEY
    Product Code: GEFSSLKEY

      In Stock in Gescan

    CAD$187.88
  18. Ge Platforms - IC755CSS12CDB
    Product Code: GEFIC755CSS12CDB

      In Stock in Gescan

    CAD$5,999.99
  19. Ge Platforms - IC200CHS022
    Product Code: GEFIC200CHS022

    PRODUCT DETAILS • Size: 2.630 Inch Width x 6.450 Inch Depth x 2.750 Inch Height GE Fanuc Compact i/o carrier provides mounting, backplane communications. It supports wiring for up to 32 i/o points and 4 common/power connections. It measures 2.630 Inch x 6.450 Inch x 2.750 Inch. VersaMax offers different types of snap-together input/output carrier...

    Learn More

      In Stock in Gescan

    CAD$159.09
  20. Ge Platforms - IC694MDL930
    Product Code: GEFIC694MDL930

    PRODUCT DETAILS • No backplane restrictions GE Fanuc 8-Points Isolated discrete output module relay offers a variety of modules that support different voltage ranges and types, current capacity, isolation and response time for applications. It has voltage rating of 0 - 125 VDC. It provides interface between PLC and external output devices such as...

    Learn More

      In Stock in Gescan

    CAD$430.30
  21. Ge Platforms - IC693ACC301
    Product Code: GEFIC693ACC301

    Long-life lithium memory backup battery is used to maintain CPU RAM memory when input power to the IC693 PLC power supply is off. Should only be used in power supplies that are installed in CPU baseplates. The battery is mounted in a plastic clip molded to the back of the battery cover plate. The battery comes pre-wired with a small female Berg con...

    Learn More

      In Stock in Gescan

    CAD$618.18
  22. Ge Platforms - IC695RMX128
    Product Code: GEFIC695RMX128

    GE Fanuc IC695RMX128 High Availability Data Synchronization Link RX3i Control Memory Xchange Module; 660/253 Milli-Amp PRODUCT DETAILS • Sync link speed 2.1 Gbps GE Fanuc High availability data syncronization link RX3i control memory Xchange module features high-speed PCI, universal backplane for fast throughput. It uses bus diagnostics to indica...

    Learn More

      In Stock in Gescan

    CAD$5,828.78
  23. Ge Platforms - IC695ALG600
    Product Code: GEFIC695ALG600

    Description: UNIVERSAL ANALOG Module. 8 CHANNELS OF ANALOG CONFIGURABLE FOR THERMOCOUPLE,RTD, RESISTIVE, CURRENT, OR VOLTAGE. 2 ISOLATED GROUPS, 4 CHANNELS PER GROUP. Terminal block ordered separately.

    Learn More

      In Stock in Gescan

    CAD$2,383.33
  24. Ge Platforms - IC694MDL240
    Product Code: GEFIC694MDL240

    Digital input module 120vac 16 channels not isolated

    Learn More

      In Stock in Gescan

    CAD$701.51
View as