Intermatic - LC4536C - 1800-4155W 1000-2290VA 120-277VAC LC4500 Series Photo Controls Low Cost Locking-Type

CAD$21.71

Product code: INTLC4536C

Manufacturer: Intermatic

Part Number: LC4536C

  In Stock in Gescan

Details

The 120-277V 50/60Hz 1000-2300W "T" LOCK TYP The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.

UPC 078275029552
UNSPSC 39121524
Special Features Thermal photocell, twistlock mount
Certifications UL, CSA Listed
Application(how its used) Dusk to Dawn Control
Material Polypropylene
Diameter 3 in
Height 2 3/4 in
Voltage 120
Wattage 1800
Amperage 15
Specification  Detailed Specifications