View as
  1. Electrosonic - G7L2ABUBJCBAC100/120
    Product Code: OMRG7L2ABUBJCBAC100/120

    Description: Enclosed Power Relay, 6 Pins, 100/120VAC Coil Volts, 30A 277VAC Contact Amp Rating (Resistive), DPSTNO Contact Form, Flange, Top Mounting, Electrical Connection Screw, 1 HP 120V, 3 HP 240V, Number of Poles 2, 25A 220VAC Contact Amp Rating (Inductive), Contact Material Silver Alloy, Coil Rating 2.5VA, 1.9W, Hz 50/60

    Learn More

      In Stock in Gescan

    CAD$32.32
  2. Electrosonic - G7L2ABUBJCB24AC
    Product Code: OMRG7L2ABUBJCB24AC

    A High-capacity, High-dielectric-strength Relay Compatible with Momentary Voltage Drops Features: • No contact chattering for momentary voltage drops up to 50% of rated voltage. • Wide-range AC-activated coil that handles 100 to 120 or 200 to 240 VAC at either 50 or 60 Hz. • Miniature size for maximum switching power, particularly for inducti...

    Learn More

      In Stock in Gescan

    CAD$32.32
  3. Siemens - IDT5000
    Product Code: SIEIDT5000

    Intelli-Arc Diagnostic Tool Features: - Improves troubleshooting accuracy - Reduce time spent and number of trips to problem site - Simplistic setup: wire in, wire out to use - Wireless communication- enables “1 person” troubleshooting - Can be used to troubleshoot any AFCI circuitJLED Indicators: provides status level for current, ground fault...

    Learn More

     Out of Stock

    CAD$272.69
  4. Honeywell - AC130-03/B
    Product Code: HONAC13003B

    Vendor/Brand HONEYWELL LIMITED (SAME 10432) AC130-03/B AUB SNUBBER FOR TI033 AND TI035

    Learn More

      Limited quantity: 9 In Stock

    CAD$9.12
  5. Precision Controls - ST347
    Product Code: PRCST347

    PC 347V 2000W

    Learn More

      In Stock in Gescan

    CAD$31.42
  6. Pepperl & Fuchs
    Product Code: PAFK23SSIR225BC

     Out of Stock

    CAD$0.00
  7. Pepperl & Fuchs - NJ40+U1+E2
    Product Code: PAFNJ40U1E2

     Available from Manufacturer

    CAD$352.36
  8. Pepperl & Fuchs - NJ5-18GM50-E2-V1
    Product Code: PAFNJ518GM50E2V1

     Available from Manufacturer

    CAD$232.14
  9. Pepperl & Fuchs - NBN8-18GM60-WS
    Product Code: PAFNBN818GM60WS

     Out of Stock

    CAD$0.00
  10. Pepperl & Fuchs - NJ30+U1+E2
    Product Code: PAFNJ30U1E2

     Out of Stock

    CAD$0.00
  11. Honeywell - GLAA01A
    Product Code: HONGLAA01A

    Honeywell GLAA01A Micro Limit Switch, GLS DIN Series, Global, 600 VAC/250 VDC Maximum, Amperage Rating: 10 AMP Thermal, Number Of Poles: 1 Poles, SPDT Snap Action, Connection: 1/2-14 NPT Conduit, Side Rotary Actuator, Contact Configuration: 1 NO/1 NC, 1.65 IN Length X 1.65 IN Width X 3.23 IN Height (Without Actuator), Enclosure: IP67, NEMA 1, 4, 12...

    Learn More

     Out of Stock

    CAD$111.64
  12. Honeywell - GLAA01B
    Product Code: HONGLAA01B

    Honeywell GLAA01B Micro Limit Switch, GLS DIN Series, Global, 600 VAC/250 VDC Maximum, Amperage Rating: 10 AMP Thermal, Number Of Poles: 1 Poles, SPDT Snap Action, Connection: 1/2-14 NPT Conduit, Top Pin Plunger Actuator, Contact Configuration: 1 NO/1 NC, 1.65 IN Length X 1.65 IN Width X 3.23 IN Height (Without Actuator), Enclosure: IP67, NEMA 1, 4...

    Learn More

     Out of Stock

    CAD$111.64
  13. Honeywell - GLZ52B
    Product Code: HONGLZ52B

    Honeywell GLZ52B Roller Lever, Side Rotary, Adjustable, Stainless Steel, Steel Roller, 3/4 IN Roller Diameter, 1/4 IN Roller Width, 1-1/2 - 3-1/2 IN Length, For Used With 4613 Series Limit Switches

    Learn More

     Out of Stock

    CAD$27.19
  14. Pepperl & Fuchs - RLK28-8-H-2000-IR-Z/31/116
    Product Code: PAFRLK288H2000IRZ31116

    Background suppression sensor RLK28-8-H-2000-IR-Z/31/116 -Universal series with highly versatile fields of use -Resistant against noise: reliable operation under all conditions -Minimal black-white difference through the infrared transmission LED -Programmable time function GAN, GAB, IAB and GAN-IAB as double function -Version for universal voltage...

    Learn More

     Available from Manufacturer

    CAD$493.30
  15. Pepperl & Fuchs - NBB5-18GM60-WO
    Product Code: PAFNBB518GM60WO

     Available from Manufacturer

    CAD$279.82
  16. Pepperl & Fuchs - NBN4-12GM60-A2-V1
    Product Code: PAFNBN412GM60A2V1

     Available from Manufacturer

    CAD$143.02
  17. Pepperl & Fuchs - NBN8-18GM50-E0
    Product Code: PAFNBN818GM50EO

    P+F developed the first inductive proximity sensor in 1958. Since then, we've become the world's largest manufacturer of inductive proximity sensors with over 5,000 active models in our current production. Features: -All Models Are Available with Connector or 2-Meter Cable -LED Indication of Sensor Status -All Metals Sensing -Brass Housing Specific...

    Learn More

     Available from Manufacturer

    CAD$145.09
  18. Pepperl & Fuchs - NBB10-30GM50-WS
    Product Code: PAFNBB1030GM50WS

     Available from Manufacturer

    CAD$331.63
  19. Pepperl & Fuchs - NCB1.5-8GM25-N0-V1
    Product Code: PAFNCB1.58GM25NOV1

    Inductive Sensors Inductive proximity sensors are the preferred choice for the majority of applications requiring accurate, non-contact detection of metallic objects in machinery or automation equipment. As a pioneer and market leader, Pepperl+Fuchs offers innovative, high quality inductive sensors to meet the needs of the worldwide automation and ...

    Learn More

     Available from Manufacturer

    CAD$178.25
  20. Pepperl & Fuchs - NBB5-18GM50-E0
    Product Code: PAFNBB518GM50E0

     Available from Manufacturer

    CAD$145.09
  21. Pepperl & Fuchs - NBB2-12GM50-E2-V1
    Product Code: PAFNBB212GM50E2V1

     Available from Manufacturer

    CAD$122.29
  22. Pepperl & Fuchs - NBB10-30GM50-E2
    Product Code: PAFNBB1030GM50E2

     Available from Manufacturer

    CAD$163.75
  23. Pepperl & Fuchs - CJ10-30GK-WS
    Product Code: PAFCJ1030GKWS

    Capacitive Sensor, 1 to 20 mm Sensing Range -Crastin housing material Specifications -Sensor Dimensions: 30 mm Dia. × 80 mm L -Output Type: 2-Wire (N.O.) -Leakage Current: ±1.5 mA -Housing and Sensing Face Material: Crastin; M30 × 1.5 Thread -Potentiometer Adjustment -Temperature Range: –14°F to +158°F -Sealing: IP 65

    Learn More

     Available from Manufacturer

    CAD$416.62
  24. Pepperl & Fuchs - CJ10-30GK-WO
    Product Code: PAFCJ1030GKWO

    Pepperl & Fuchs CJ10-30GK-WO Capacitive Proximity Sensor; 20 - 253 Volt AC, 10 mm Sensing Distance, AC Output, NC Operating Mode PRODUCT DETAILS • 0.7 - 1.5 Milli-Amp typical OFF-state current • 0 - 1200 Milli-Amp Momentary current Pepperl & Fuchs Capacitive sensor has AC switching element with NC function. It is rated to operate at a d...

    Learn More

     Available from Manufacturer

    CAD$416.62
View as