Klein Tools - AEPJS1 - Wireless Jobsite Speaker

CAD$54.26

Product code: KLNAEPJS1

Manufacturer: Klein Tools, Inc.

Brand: Klein Tools

Part Number: AEPJS1

  In Stock in Gescan

Details

The Klein Tools AEPJS1 is a powered speaker that provides 5 watts of high-quality sound for smart phones, tablets, computers and other audio devices via a wireless Bluetooth* connection or wired auxiliary input. It answers calls hands free with the built-in speakerphone and can be magnetically attached to any steel surface, attached to Klein's Lighted Tool Bag (Cat. No. 55431), mounted to a standard 1/4-20 tripod, attached to a lanyard, or simply stood up on any solid, level surface.

PRODUCT FEATURES:

- Connects wirelessly via Bluetooth or a wired auxiliary input

- 32.8-foot (10 m) connectivity range (in open space)

- 10-Hour battery life

- Drop protected up to 6.6-foot (2 m)

- Powerful rear magnet holds speaker to metal surfaces (panels, ducts, etc.)

- Twist-lock flange mounts to Klein's Lighted Tool Bag (Cat. No. 55431)

- 1/4-20 threaded mount on bottom allows attachment to any standard tripod

- Rated IP45 water/dust resistant

- Able to answer calls hands-free with the built-in speakerphone

- Includes 1/8-Inch (3.5 mm) stereo auxiliary cable and micro USB-to-standard USB charging cable

UPC 092644690556
Color Orange
Height 3 Inch
Length 3 Inch
Wattage 5
Specification  Detailed Specifications