Lithonia - 213VRU - 4000K 24000LM 120-277V I-BEAM® LED High Bay Wide Distribution, Gloss White with Textured Dark Gray Accents

CAD$506.16

Product code: YKLIBL24LWDLP740

Manufacturer: Acuity

Brand: Lithonia

Part Number: 213VRU

 Out of Stock

Details

The I-BEAM IBL LED luminaire represents the best of our LED technologies and our most popular high bay product. The result is a high-performance, quality, configurable LED luminaire that is an ideal one-for-one replacement of conventional high bay systems such as HID and fluorescent. Applications include warehousing, light manufacturing and other large indoor spaces with mounting heights up to 60' and ambient temperatures up to 131°F (55°C). Intended Use: Large indoor spaces with mounting heights up to 60' and ambient temperatures up to 131°F (55°C). Installation : Suitable for suspension by chain, cable, surface-mounting bracket, hook monopoint or single (pendant) monopoint. Surface mounting is not recommended without optional surface mounting bracket. To maintain high ambient listing, fixture should be mounted at a minimum plenum height of 24". Warranty : Five-year limited warranty.

UPC 753573661398
Color White
Certifications DLC qualified
Application(how its used) 5 Year Warranty
Warranty 5 Year Limited
Material Aluminum
Length 1143 Inch
Width 400 Inch
Temp in K 4000
Lumens 24000
Specification  Detailed Specifications