Lithonia - IBL 18L WD LP740 DLC - 4000K 18000LM 120-277V I-BEAM® LED High Bay Wide Distribution, Gloss White with Textured Dark Gray Accents

CAD$691.30

Product code: YKLIBL18LWDLP740

Manufacturer: Acuity

Brand: Lithonia

Part Number: IBL 18L WD LP740 DLC

 Out of Stock

Details

LED High Bay, 18,000 nominal lumens, Wide distribution , 70+ CRI, 4000K, DesignLights Consortium qualified, SKU - 213XA0

UPC 753573372264
Color Gray
Special Features Ideal one-for-one replacement of conventional high bay systems such as HID and fluorescent. Applications include manufacturing, warehousing and other large indoor spaces with mounting heights up to 60'. Certain airborne contaminants can diminish integrity
Installation Wireguard attachment points provided.
Certifications DLC qualified
Application(how its used) Applications include manufacturing, warehousing and other large indoor spaces with mounting heights up to 60 feet.
Warranty 5-year Limited Warranty
Material Aluminum
Height 2.99 in
Length 45.125 in
Width 15.86 in
Voltage 120
Temp in K 4000
Lumens 18000
Specification  Detailed Specifications