Appleton - EPLLEDA - 120V Appleton N1 and N2 Series Control Station Push Button Led Replacement Lamp, Amber

CAD$131.18

Product code: APPEPLLEDA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EPLLEDA

 Available from Manufacturer

Details

Pushbutton Lamp, Type LED, Voltage Rating 120 VAC, Current Rating 10 Milliampere, Color Amber, Constructional Feature Explosionproof, Enclosure Type Class I Div 1 and 2 Groups B C D, Class II Div 1 and 2 Group E F G, Class III

UPC 781381634762
Color Orange
UNSPSC 39121534
Height 0.76 in
Length 4.3 in
Width 4.9 in
Voltage 120
Specification  Detailed Specifications