Appleton - EPLLEDR - 120V N1 and N2 Series Control Station Push Button LED Replacement Lamp, Red

CAD$131.18

Product code: APPEPLLEDR

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EPLLEDR

 Available from Manufacturer

Details

Appleton EPLLEDR Intraground Replacement LED Bulb, Voltage Rating: 120 VAC, Amperage Rating: 10 MILAMP, Lamp Type: Candelabra, Color: Red, Standard: N1 Series: Class I, Division 1 And 2, Groups C, D, NEMA 3R, 4X, 7CD, 12, N2 Series: Class I, Division 2, G

UPC 781381634731
Color Red
UNSPSC 39121533
Voltage 120
Specification  Detailed Specifications