Appleton - GAM771L-MT - 400W 120/208/240/277V Appleton HPS Areamaster™ Integrally Ballasted Floodlight Yoke Mount

CAD$759.93

Product code: APPGAM771LMT

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: GAM771L-MT

 Available from Manufacturer

Details

Appleton GAM771L-MT Areamaster 250/400 Integrally Ballasted Floodlight, Fixture Type: Yoke Mount (Trunnion), Lamp Type: 400 WTT Mogul High Pressure Sodium, Lamp Wattage: 400 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Copperfree

UPC 781381324236
UNSPSC 39111600
Special Features This series of Areamaster floodlights provides powerful, efficient, weatherproof lighting for medium and large areas and is suitable for marine and hazardous location service; Compact, attractively styled contemporary design that is rugged and dependable;
Certifications UL Listed, CSA certified
Application(how its used) For medium and large areas such as: Shopping malls, Parking lots, Sports areas, Security lighting and Industrial process lighting
Material Porcelain Socket, Silicone Rubber Gasket, Stainless Steel Bolts, Zinc Plated Steel Yoke Mount, Copperfree (4/10 Of 1 PCT Maximum) Aluminum Lens Door
Length 433.4
Width 187.3
Wattage 400
Voltage 120
Specification  Detailed Specifications