Appleton - KPGU400 - Appleton Guard Aluminum for MMIII 400, Stainless Steel Plated

CAD$209.15

Product code: APPKPGU400

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KPGU400

 Available from Manufacturer

Details

Appleton KPGU400 Mercmaster III 400 Globe Guard, Lamp Type: 400 WTT Mogul High Pressure Sodium And Pulse Start Metal Halide, Material: Stainless Steel, Socket Type: Mogul, Finish: Epoxy Powder Coat, Standard: Class I, Division 2, Groups A, B, C, D, Class

UPC 781381100038
Special Features Superior corrosion resistance; Hinge has high lip for added safety during in stallation and servicing; Suitable for use in marine and wet locations, a wide range of industrial, chemical processing and other areas where flammable gases and vapors or combus
Certifications Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 1598A, UL 844, UL 60079-0, UL 60079-15, UL E10444
Application(how its used) For Enclosed And Gasketed Lighting Fixtures
Material Stainless Steel
Specification  Detailed Specifications