Appleton - KPS125 - 25° 1-1/4" Appleton Mercmaster™ III Low Profile Compact Fluorescent Luminaire Stanchion Mounting Hood

CAD$76.46

Product code: APPKPS125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KPS125

 Available from Manufacturer

Details

Appleton KPS125 Mounting Hood, Size: 1-1/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: 25 DEG Stanchion, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low

UPC 781381548465
UNSPSC 39111817
Special Features One hub
Certifications CSA certified
Application(how its used) ­­­25° Stanchion mounting hood for MERCMASTER™ III
Material copperfree (4/10 of 1% max.) aluminum, die-cast
Diameter Inner dia: 12.03"
Height 2.00 in
Length 15.27 in
Width 13.2 in
Specification  Detailed Specifications