View as
  1. Standard Products Inc. - 50926
    Product Code: IWA40T10CL130

    INCANDESCENT GENERAL SERVICE LAMPS T10 / MED BASE E26 / 40W / 130V • Shape: T10 • Watts (W): 40 • Base: Med Base E26 • Average Life (Hours): 3000 • Brand: Standard • Finish: Clear • Filament: C-5V • Light Center Length mm (in): 70.0 (2 3/4) • Maximum Overall Length mm-(in): 127.0 (5)

    Learn More

      In Stock in Gescan

    CAD$2.30
  2. Standard Products Inc. - 50924
    Product Code: IWA15T10CLHO130

    INCANDESCENT GENERAL SERVICE LAMPS T10 / MED BASE E26 / 15W / 130V • Shape: T10 • Watts (W): 15 • Base: Med Base E26 • Average Life (Hours): 3000 • Brand: Standard • Finish: Frost • Filament: C-5V • Light Center Length mm (in): 70.0 (2 3/4) • Maximum Overall Length mm (in): 127.0 (5)

    Learn More

      Limited quantity: 1 In Stock

    CAD$4.18
  3. Standard Products Inc. - 50133
    Product Code: IWA60T10F3MHO130V

    INCANDESCENT GENERAL SERVICE LAMPS T10 / MED BASE E26 / 60W / 130V • Shape: T10 • Watts (W): 60 • Base: Med Base E26 • Average Life (Hours): 3000 • Brand: Standard • Finish: Frost • Filament: C-8 • Light Center Length mm (in): 85.0 (3 11/32) • Maximum Overall Length mm (in): 137.0 (5 13/32)

    Learn More

     Out of Stock

    CAD$2.95
  4. Philips - 615344
    Product Code: PHIBC25T10CL

    BC25T10/CL

    Learn More

      In Stock in Gescan

    CAD$2.94
View as