View as
  1. Philips - 423129
    Product Code: PHIF40T12CWSUPPLUSALTO3

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 40 W, COLOR RENDERING INDEX: 89, BASE: Medium Bipin, LIFE AVERAGE RATED: 20,000 H, COLOR TEMP: 4,100 K, LIGHT OUTPUT: 2600 Lumens

    Learn More

      In Stock in Gescan

    CAD$4.32
  2. Philips - 423194
    Product Code: PHIF96T12CWALTOSUP

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 75 W, COLOR RENDERING INDEX: 88, BASE: Single Pin, LIFE AVERAGE RATED: 12,000 H, COLOR TEMP: 3,500 K, LIGHT OUTPUT: 5000 Lumens

    Learn More

      In Stock in Gescan

    CAD$6.96
  3. Philips - 381774
    Product Code: PHIF96T12DHOOALTO

    Lamps, Fluorescent, High Output, Lamp Type: F96T12/D/HO-O ALTO , AVERAGE LIFE: 12000 Hour, Efficiency: Standard, Length: 96 Inch, T12 Recessed Double Contact, 110, Color Rendering Index: 79, Diameter: 1 1/2 Inch, Light Output: 7800 Lume

    Learn More

      In Stock in Gescan

    CAD$8.10
  4. Philips - 381764
    Product Code: PHIF96T12CWHOOALTO

    Lamps, ELITE, GENERAL LIGHTING, Avg Life: 16000 Hrs, Base: Medium Screw, CRI: 90, Color Temp: 3000 K, Finish: COATED, Lumens: 9200 LM, Shape: ED17P, 817 V, 100 WATT

    Learn More

      In Stock in Gescan

    CAD$7.48
  5. Philips - 423889
    Product Code: PHIF40T12CWALTOSUP

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 40 W, COLOR RENDERING INDEX: 88, BASE: Medium Bipin, LIFE AVERAGE RATED: 20,000 H, COLOR TEMP: 3,500 K, LIGHT OUTPUT: 2200 Lumens

    Learn More

      In Stock in Gescan

    CAD$3.64
  6. Philips - 372821
    Product Code: PHIF96T12DXALTO

    F96T12/DX ALTO 15PK

    Learn More

      In Stock in Gescan

    CAD$8.61
  7. Philips - 366534
    Product Code: PHIF72T12DHOALTO

    Lamps, Fluorescent, High Output, Lamp Type: F72T12/D/HO ALTO , AVERAGE LIFE: 12000 Hour, Efficiency: Standard, Length: 72 Inch, T12 Recessed Double Contact, 85, Color Rendering Index: 79, Diameter: 1 1/2 Inch, Light Output: 5600 Lumens,

    Learn More

      In Stock in Gescan

    CAD$8.83
  8. Philips - 369785
    Product Code: PHIF48T12CWHOALTO

    Lamps, Fluorescent, High Output, Lamp Type: F48T12/CW/HO ALTO , AVERAGE LIFE: 12000 Hour, Efficiency: Standard, Length: 48 Inch, T12 Recessed Double Contact, 60, Color Rendering Index: 62, Diameter: 1 1/2 Inch, Light Output: 4050 Lumens

    Learn More

      In Stock in Gescan

    CAD$7.95
  9. Philips - 423897
    Product Code: PHIF40T12

    Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. FEATURES AND BENEFITS: • Up to 90 CRI • Operates on magnetic or electronic ballast • Direct retrofit for current T12 solution • Low mercury and TCLP compliant • Reduced maintenance costs with fewer r...

    Learn More

      In Stock in Gescan

    CAD$4.32
  10. Philips - 273326
    Product Code: PHIF20T12CWALTO

    F20T12/CW ALTO 30PK

    Learn More

      In Stock in Gescan

    CAD$4.78
  11. Philips - 366518
    Product Code: PHIF72T12CWHOALTO

    F72T12/CW/HO ALTO 15PK

    Learn More

      In Stock in Gescan

    CAD$10.43
  12. Philips - 272427
    Product Code: PHIF30T12CWRSALTO

    F30T12/CW/RS ALTO 30PK

    Learn More

      In Stock in Gescan

    CAD$5.48
  13. Philips - 369843
    Product Code: PHIF48T12DHOALTO

    Lamps, Fluorescent, High Output, Lamp Type: F48T12/D/HO ALTO , AVERAGE LIFE: 12000 Hour, Efficiency: Standard, Length: 48 Inch, T12 Recessed Double Contact, 60, Color Rendering Index: 79, Diameter: 1 1/2 Inch, Light Output: 3400 Lumens,

    Learn More

      In Stock in Gescan

    CAD$9.47
  14. Philips - 234534
    Product Code: PHIF84T12DHOALTO

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 100 W, COLOR RENDERING INDEX: 62, BASE: Recessed Double Contact, LIFE AVERAGE RATED: 12,000 H, COLOR TEMP: 4,100 K, LIGHT OUTPUT: 7,800 Lumens

    Learn More

      In Stock in Gescan

    CAD$13.30
  15. Philips - 234328
    Product Code: PHIF60T12DHOALTO

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 75 W, COLOR RENDERING INDEX: 62, BASE: Recessed Double Contact, LIFE AVERAGE RATED: 12,000 H, COLOR TEMP: 4,100 K, LIGHT OUTPUT: 5,150 Lumens

    Learn More

     Out of Stock

    CAD$9.57
  16. Philips - 234310
    Product Code: PHIF60T12CWHOALTO

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 6 W, APPLICATION: SPECIAL LIGHTING, BASE: Miniature Bipin, LIFE AVERAGE RATED: 7,500 H

    Learn More

      In Stock in Gescan

    CAD$10.53
  17. Philips - 423186
    Product Code: PHIF40T12NXALTO

    PHILIP LIGHTING, VOLTAGE RATING: 001 V, WATTAGE: 40 W, COLOR RENDERING INDEX: 87, BASE: Medium Bipin, LIFE AVERAGE RATED: 24,000 H, COLOR TEMP: 3500 K, LIGHT OUTPUT: 2500 Lumens

    Learn More

      In Stock in Gescan

    CAD$4.35
  18. Philips - 214890
    Product Code: PHIF96T12DXHO

    Lamps, Fluorescent, High Output, Lamp Type: F96T12/DX/HO, AVERAGE LIFE: 12000 Hour, Efficiency: Standard, Length: 96 Inch, T12 Recessed Double Contact, 110, Color Rendering Index: 84, Diameter: 1.5 Inch, Light Output: 6750 Lumens, Featu

    Learn More

      In Stock in Gescan

    CAD$8.42
  19. Philips - 234484
    Product Code: PHIF84T12CWHO

    PHILIP LIGHTING, FINISH: Coated AVERAGE LIFE: 20000 HR, CRI: 85, COLOR TEMPERATURE: 4100 K, LUMENS: 19500 LM, WATTAGE: 205 WTT, VOLTAGE RATING: 128 V

    Learn More

      In Stock in Gescan

    CAD$13.30
  20. Philips - 141499
    Product Code: PHIF15T12CW

    141499 F15T12/CW 30PK

    Learn More

      In Stock in Gescan

    CAD$11.66
  21. Philips - 273490
    Product Code: PHIF20T12WWALTO

    Lamps, Fluorescent, Preheat, Lamp Type: F20T12/WW ALTO, Length: 24 inch, T12 Medium Bi-Pin, 20, Color Rendering Index: 53, Diameter: 1 1/2 inch, Efficiency: Standard, AVERAGE LIFE: 9000 Hour, Light Output: 1250 Lumens, Features: Warm Wh

    Learn More

      In Stock in Gescan

    CAD$4.52
  22. Philips - 363218
    Product Code: PHIF48T12CWALTO

    39 watt - 48" - T12 - Single Pin (Fa8) Base - 4,100K - Cool White - Slimline - ALTO | Philips Fluorescent Light Bulb Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.

    Learn More

     Available from Manufacturer

    CAD$5.78
  23. Philips - 369892
    Product Code: PHIF72T12CWALTO

    F72T12/CW ALTO 15PK

    Learn More

     Available from Manufacturer

    CAD$8.67
  24. Standard Products Inc. - 35123
    Product Code: IWATGFO96T12CL

    OPTIC TUBEGUARD / T12 / POLYCARBONATE / CLEAR / 96(in) Standard Products Fluorescent Tube Guard Features: • Tube guards slip over lamps and retain shattered glass and phosphors providing an efficient and economical solution in problem areas • Made from extruded polycarbonate, tube guards have a high tensile and impact strength over a wide range...

    Learn More

     Out of Stock

    CAD$8.39
View as