View as
  1. Standard Products Inc. - 58436
    Product Code: IWACF1327KSPIRALGU24STD

    Description: The GU24 socket and base system was designed to replace the Edison socket and base in energy efficient lighting fixtures. The ENERGY STAR Program Requirements, stipulate that residential lighting fixtures cannot use the regular Edison screw base. The GU24 socket was designed to be compatible with energy efficiency regulations and to en...

    Learn More

      In Stock in Gescan

    CAD$5.01
  2. Standard Products Inc. - 59844
    Product Code: IWACF9T227KE26STD

    Description: Features: Suitable for outdoor applications (base up). Suitable for use in enclosed fixtures. Amalgam technology. Operating temperatures: -23°C/-10°F to 55°C/131°F.

    Learn More

     Available from Manufacturer

    CAD$6.98
  3. Standard Products Inc. - 61020
    Product Code: IWACF9T227KSPRE26STD

    PRODUCT FEATURES: - Product Type:T2 Spiral - Watts (W):9 - Base:Med Base E26 - Colour Temperature (K):2700 - Max Overall Length-mm (in):101.0 (3 31/32) - Average Life (Hours):10000 - Initial Lumens:550 #DIV/0! - Usage in Enclosed Fixture:Yes - Amalgam Technology:Yes - Brand:E-Lume - Colour Rendering Index (CRI):82 - Volts (V):120

    Learn More

     Available from Manufacturer

    CAD$4.04
  4. Standard Products Inc. - 58646
    Product Code: IWACF13T227KSPRE26STD

    Low mercury content of 1,5 mg. Instant on. Very long life. 13 watts models are approved for use in enclosed fixture. Same color tone as incandescent (2700 K). Full spiral structure allows for more solidity. Super mini size fits most fixtures. Operating temperatures: -23°C/-10°F to 55°C/131°F. Amalgam technology.

    Learn More

     Out of Stock

    CAD$6.16
  5. Earthtronics - CF13SW1BT2E
    Product Code: EARCF13SW1BT2E

    Features -13-watt CFL bulb replaces a 60-watt incandescent bulb, causing energy savings of 75%. -Provides up to 10,000 hours of light. -Qualifies for the Green Ribbon Program and 1% of sales will provide for eco-projects. -Self-ballasted lamp provides an instant on without flickering. -Reduces CO2 released into the air. -Reduces energy cost. -ENERG...

    Learn More

     Available from Manufacturer

    CAD$2.78
View as